Kolle culture flasks, DURAN®
Catalog # 391-0340
Supplier: DWK Life Sciences
Specifications
- Capacity:400 ml
- Height:39 mm
- Neck Ø ext.:60 mm
- Pk:1
Specifications
About this item
DURAN®, borosilicate glass 3.3, clear.
- Very good chemical resistance
- High temperature resistance
- Minimal thermal expansion, giving relatively high resistance to temperature changes
- Oval neck
Typical application: preparation of cultures in nutrient media.