Order Entry
Switzerland
Orders LinkContactUsLinkComponent
 

Calibration weights, class E2, Proof Line

Supplier:   Sartorius Balances
Calibration weights, class E2, Proof Line
Supplier:  Sartorius Balances
Certificates
Calibration weights, class E2, Proof Line
Calibration weights, class E2, Proof Line

88 Options Available Below

Product Details & Documents

Sartorius Proof Line weights are high quality working standards for everyday use. These weights are made of high quality material with polished or precision lathed surfaces.

  • 0 to 5 mg leaf weights: Aluminium
  • 10 to 500 mg leaf weights: Nickel silver
  • 1 g to 10 Kg Knob weights: Stainless steel

 : Comply in all respects with the requirements on shape, material and markings specified by the OIML R111-1 International Recommendation.

Product Family Options

E2 weights in plastic cases

Product Information

  • Weight
    Tolerance
    Type
    Availability
    Price
  • 1 mg
    ±0.006 mg
    Leaf weight
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 68.30
    SFr. 68.30
    1 * 1 ST
       SFr. 68.30

  • 2 mg
    ±0.006 mg
    Leaf weight
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 68.30
    SFr. 68.30
    1 * 1 ST
       SFr. 68.30

  • 5 mg
    ±0.006 mg
    Leaf weight
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 68.30
    SFr. 68.30
    1 * 1 ST
       SFr. 68.30

  • 10 mg
    ±0.008 mg
    Leaf weight
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 68.30
    SFr. 68.30
    1 * 1 ST
       SFr. 68.30

  • 20 mg
    ±0.010 mg
    Leaf weight
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 68.30
    SFr. 68.30
    1 * 1 ST
       SFr. 68.30

  • 50 mg
    ±0.012 mg
    Leaf weight
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 68.30
    SFr. 68.30
    1 * 1 ST
       SFr. 68.30

  • 100 mg
    ±0.016 mg
    Leaf weight
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 68.30
    SFr. 68.30
    1 * 1 ST
       SFr. 68.30

  • 200 mg
    ±0.020 mg
    Leaf weight
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 68.30
    SFr. 68.30
    1 * 1 ST
       SFr. 68.30

  • 500 mg
    ±0.025 mg
    Leaf weight
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 68.30
    SFr. 68.30
    1 * 1 ST
       SFr. 68.30

  • 1 g
    ±0.030 mg
    Knob weight
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 115.00
    SFr. 115.00
    1 * 1 ST
       SFr. 115.00

  • 2 g
    ±0.040 mg
    Knob weight
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 127.00
    SFr. 127.00
    1 * 1 ST
       SFr. 127.00

  • 5 g
    ±0.050 mg
    Knob weight
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 134.00
    SFr. 134.00
    1 * 1 ST
       SFr. 134.00

  • 10 g
    ±0.060 mg
    Knob weight
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 142.00
    SFr. 142.00
    1 * 1 ST
       SFr. 142.00

  • 20 g
    ±0.080 mg
    Knob weight
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 158.00
    SFr. 158.00
    1 * 1 ST
       SFr. 158.00

  • 50 g
    ±0.10 mg
    Knob weight
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 183.00
    SFr. 183.00
    1 * 1 ST
       SFr. 183.00

  • 100 g
    ±0.16 mg
    Knob weight
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 217.00
    SFr. 217.00
    1 * 1 ST
       SFr. 217.00

  • 200 g
    ±0.30 mg
    Knob weight
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 271.00
    SFr. 271.00
    1 * 1 ST
       SFr. 271.00

  • 500 g
    ±0.80 mg
    Knob weight
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 426.00
    SFr. 426.00
    1 * 1 ST
       SFr. 426.00

  • 1 kg
    ±1.6 mg
    Knob weight
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 639.00
    SFr. 639.00
    1 * 1 ST
       SFr. 639.00

  • 2 kg
    ±3.0 mg
    Knob weight
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 982.00
    SFr. 982.00
    1 * 1 ST
       SFr. 982.00

  • 5 kg
    ±8.0 mg
    Knob weight
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 1’440.00
    SFr. 1’440.00
    1 * 1 ST
       SFr. 1’440.00

  • 10 kg
    ±16 mg
    Knob weight
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 2’110.00
    SFr. 2’110.00
    1 * 1 ST
       SFr. 2’110.00

E2 weights in wooden boxes

Product Information

  • Weight
    Tolerance
    Type
    Availability
    Price
  • 1 mg
    ±0.006 mg
    Leaf weight
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 189.00
    SFr. 189.00
    1 * 1 ST
       SFr. 189.00

  • 2 mg
    ±0.006 mg
    Leaf weight
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 189.00
    SFr. 189.00
    1 * 1 ST
       SFr. 189.00

  • 5 mg
    ±0.006 mg
    Leaf weight
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 189.00
    SFr. 189.00
    1 * 1 ST
       SFr. 189.00

  • 10 mg
    ±0.008 mg
    Leaf weight
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 189.00
    SFr. 189.00
    1 * 1 ST
       SFr. 189.00

  • 20 mg
    ±0.010 mg
    Leaf weight
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 189.00
    SFr. 189.00
    1 * 1 ST
       SFr. 189.00

  • 50 mg
    ±0.012 mg
    Leaf weight
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 189.00
    SFr. 189.00
    1 * 1 ST
       SFr. 189.00

  • 100 mg
    ±0.016 mg
    Leaf weight
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 189.00
    SFr. 189.00
    1 * 1 ST
       SFr. 189.00

  • 200 mg
    ±0.020 mg
    Leaf weight
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 189.00
    SFr. 189.00
    1 * 1 ST
       SFr. 189.00

  • 500 mg
    ±0.025 mg
    Leaf weight
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 189.00
    SFr. 189.00
    1 * 1 ST
       SFr. 189.00

  • 1 g
    ±0.030 mg
    Knob weight
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 234.00
    SFr. 234.00
    1 * 1 ST
       SFr. 234.00

  • 2 g
    ±0.040 mg
    Knob weight
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 245.00
    SFr. 245.00
    1 * 1 ST
       SFr. 245.00

  • 5 g
    ±0.050 mg
    Knob weight
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 253.00
    SFr. 253.00
    1 * 1 ST
       SFr. 253.00

  • 10 g
    ±0.060 mg
    Knob weight
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 262.00
    SFr. 262.00
    1 * 1 ST
       SFr. 262.00

  • 20 g
    ±0.080 mg
    Knob weight
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 278.00
    SFr. 278.00
    1 * 1 ST
       SFr. 278.00

  • 50 g
    ±0.10 mg
    Knob weight
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 301.00
    SFr. 301.00
    1 * 1 ST
       SFr. 301.00

  • 100 g
    ±0.16 mg
    Knob weight
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 337.00
    SFr. 337.00
    1 * 1 ST
       SFr. 337.00

  • 200 g
    ±0.30 mg
    Knob weight
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 389.00
    SFr. 389.00
    1 * 1 ST
       SFr. 389.00

  • 500 g
    ±0.80 mg
    Knob weight
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 547.00
    SFr. 547.00
    1 * 1 ST
       SFr. 547.00

  • 1 kg
    ±1.6 mg
    Knob weight
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 757.00
    SFr. 757.00
    1 * 1 ST
       SFr. 757.00

  • 2 kg
    ±3.0 mg
    Knob weight
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 1’100.00
    SFr. 1’100.00
    1 * 1 ST
       SFr. 1’100.00

  • 5 kg
    ±8.0 mg
    Knob weight
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 1’570.00
    SFr. 1’570.00
    1 * 1 ST
       SFr. 1’570.00

  • 10 kg
    ±16 mg
    Knob weight
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 2’230.00
    SFr. 2’230.00
    1 * 1 ST
       SFr. 2’230.00

E2 set of weights in plastic cases

Product Information

  • Weight
    Tolerance
    Type
    Availability
    Price
  • 1 mg
    ±0.006 mg
    Wire Weight
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 102.00
    SFr. 102.00
    1 * 1 ST
       SFr. 102.00

  • 2 mg
    ±0.006 mg
    Wire Weight
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 102.00
    SFr. 102.00
    1 * 1 ST
       SFr. 102.00

  • 5 mg
    ±0.006 mg
    Wire Weight
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 102.00
    SFr. 102.00
    1 * 1 ST
       SFr. 102.00

  • 10 mg
    ±0.008 mg
    Wire Weight
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 102.00
    SFr. 102.00
    1 * 1 ST
       SFr. 102.00

  • 20 mg
    ±0.010 mg
    Wire Weight
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 102.00
    SFr. 102.00
    1 * 1 ST
       SFr. 102.00

  • 50 mg
    ±0.012 mg
    Wire Weight
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 102.00
    SFr. 102.00
    1 * 1 ST
       SFr. 102.00

  • 100 mg
    ±0.016 mg
    Wire Weight
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 102.00
    SFr. 102.00
    1 * 1 ST
       SFr. 102.00

  • 200 mg
    ±0.020 mg
    Wire Weight
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 102.00
    SFr. 102.00
    1 * 1 ST
       SFr. 102.00

  • 500 mg
    ±0.025 mg
    Wire Weight
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 102.00
    SFr. 102.00
    1 * 1 ST
       SFr. 102.00

  • 1 g
    0,030 ± mg
    Knob weight
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 171.00
    SFr. 171.00
    1 * 1 ST
       SFr. 171.00

  • 2 g
    0,040 ± mg
    Knob weight
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 188.00
    SFr. 188.00
    1 * 1 ST
       SFr. 188.00

  • 5 g
    0,050 ± mg
    Knob weight
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 196.00
    SFr. 196.00
    1 * 1 ST
       SFr. 196.00

  • 10 g
    0,060 ± mg
    Knob weight
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 199.00
    SFr. 199.00
    1 * 1 ST
       SFr. 199.00

  • 20 g
    0,080 ± mg
    Knob weight
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 204.00
    SFr. 204.00
    1 * 1 ST
       SFr. 204.00

  • 50 g
    0,10 ± mg
    Knob weight
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 216.00
    SFr. 216.00
    1 * 1 ST
       SFr. 216.00

  • 100 g
    0,16 ± mg
    Knob weight
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 323.00
    SFr. 323.00
    1 * 1 ST
       SFr. 323.00

  • 200 g
    0,30 ± mg
    Knob weight
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 389.00
    SFr. 389.00
    1 * 1 ST
       SFr. 389.00

  • 500 g
    0,8 ± mg
    Knob weight
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 559.00
    SFr. 559.00
    1 * 1 ST
       SFr. 559.00

  • 1 kg
    1,6 ± mg
    Knob weight
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 866.00
    SFr. 866.00
    1 * 1 ST
       SFr. 866.00

  • 2 kg
    3,0 ± mg
    Knob weight
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 1’180.00
    SFr. 1’180.00
    1 * 1 ST
       SFr. 1’180.00

  • 5 kg
    8 ± mg
    Knob weight
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 1’970.00
    SFr. 1’970.00
    1 * 1 ST
       SFr. 1’970.00

  • 10 kg
    16 ± mg
    Knob weight
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 2’880.00
    SFr. 2’880.00
    1 * 1 ST
       SFr. 2’880.00

E2 set of weights in wooden boxes

Product Information

  • Weight
    Tolerance
    Type
    Availability
    Price
  • 1 mg
    ±0.006 mg
    Wire Weight
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 221.00
    SFr. 221.00
    1 * 1 ST
       SFr. 221.00

  • 2 mg
    ±0.006 mg
    Wire Weight
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 221.00
    SFr. 221.00
    1 * 1 ST
       SFr. 221.00

  • 5 mg
    ±0.006 mg
    Wire Weight
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 221.00
    SFr. 221.00
    1 * 1 ST
       SFr. 221.00

  • 10 mg
    ±0.008 mg
    Wire Weight
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 221.00
    SFr. 221.00
    1 * 1 ST
       SFr. 221.00

  • 20 mg
    ±0.010 mg
    Wire Weight
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 221.00
    SFr. 221.00
    1 * 1 ST
       SFr. 221.00

  • 50 mg
    ±0.012 mg
    Wire Weight
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 221.00
    SFr. 221.00
    1 * 1 ST
       SFr. 221.00

  • 100 mg
    ±0.016 mg
    Wire Weight
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 221.00
    SFr. 221.00
    1 * 1 ST
       SFr. 221.00

  • 200 mg
    ±0.020 mg
    Wire Weight
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 221.00
    SFr. 221.00
    1 * 1 ST
       SFr. 221.00

  • 500 mg
    ±0.025 mg
    Wire Weight
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 221.00
    SFr. 221.00
    1 * 1 ST
       SFr. 221.00

  • 1 g
    ±0.030 mg
    Knob weight
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 291.00
    SFr. 291.00
    1 * 1 ST
       SFr. 291.00

  • 2 g
    ±0.040 mg
    Knob weight
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 305.00
    SFr. 305.00
    1 * 1 ST
       SFr. 305.00

  • 5 g
    ±0.050 mg
    Knob weight
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 313.00
    SFr. 313.00
    1 * 1 ST
       SFr. 313.00

  • 10 g
    ±0.060 mg
    Knob weight
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 316.00
    SFr. 316.00
    1 * 1 ST
       SFr. 316.00

  • 20 g
    ±0.080 mg
    Knob weight
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 323.00
    SFr. 323.00
    1 * 1 ST
       SFr. 323.00

  • 50 g
    ±0.10 mg
    Knob weight
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 336.00
    SFr. 336.00
    1 * 1 ST
       SFr. 336.00

  • 100 g
    ±0.16 mg
    Knob weight
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 442.00
    SFr. 442.00
    1 * 1 ST
       SFr. 442.00

  • 200 g
    ±0.30 mg
    Knob weight
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 509.00
    SFr. 509.00
    1 * 1 ST
       SFr. 509.00

  • 500 g
    ±0.80 mg
    Knob weight
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 678.00
    SFr. 678.00
    1 * 1 ST
       SFr. 678.00

  • 1 kg
    ±1.6 mg
    Knob weight
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 986.00
    SFr. 986.00
    1 * 1 ST
       SFr. 986.00

  • 2 kg
    ±3.0 mg
    Knob weight
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 1’300.00
    SFr. 1’300.00
    1 * 1 ST
       SFr. 1’300.00

  • 5 kg
    ±8.0 mg
    Knob weight
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 2’090.00
    SFr. 2’090.00
    1 * 1 ST
       SFr. 2’090.00

  • 10 kg
    ±16 mg
    Knob weight
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 2’990.00
    SFr. 2’990.00
    1 * 1 ST
       SFr. 2’990.00

Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Brush, small, 100 mm
    Brush, small, 100 mm
    SARBYAW11
    Log in for availability
    1 * 1 ST - SFr. 14.60

Product Information

  • Catalog #
    Availability
    Price
  • Brush, medium, 115 mm
    Brush, medium, 115 mm
    SARBYAW12
    Log in for availability
    1 * 1 ST - SFr. 20.40

Product Information

  • Catalog #
    Availability
    Price
  • Brush, large, 150 mm
    Brush, large, 150 mm
    SARBYAW13
    Log in for availability
    1 * 1 ST - SFr. 46.60

Product Information

  • Catalog #
    Availability
    Price
  • Brush, extra large, 250 mm
    Brush, extra large, 250 mm
    SARBYAW14
    Log in for availability
    1 * 1 ST - SFr. 59.50

Product Information

  • Catalog #
    Availability
    Price
  • Pair of gloves, cotton
    Pair of gloves, cotton
    SARBYAW21
    Log in for availability
    1 * 1 ST - SFr. 31.90

Product Information

  • Catalog #
    Availability
    Price
  • Handle, for lifting 20 kg weights
    Handle, for lifting 20 kg weights
    SARBYAW52
    Log in for availability
    1 * 1 ST - SFr. 554.00

Product Information

  • Catalog #
    Availability
    Price
  • Forceps with silicone-coated tips, 115 mm, for 1 mg - 5 g
    Forceps with silicone-coated tips, 115 mm, for 1 mg - 5 g
    SARBYAW31
    Log in for availability
    1 * 1 ST - SFr. 36.40

Product Information

  • Catalog #
    Availability
    Price
  • Glass bell jar with support plate, for 100 g - 1 kg (2 kg)
    Glass bell jar with support plate, for 100 g - 1 kg (2 kg)
    SARBYAW02
    Log in for availability
    1 * 1 ST - SFr. 1’310.00

Product Information

  • Catalog #
    Availability
    Price
  • Forceps with silicone-coated tips, 230 mm, for 1 g - 1 kg
    Forceps with silicone-coated tips, 230 mm, for 1 g - 1 kg
    SARBYAW33
    Log in for availability
    1 * 1 ST - SFr. 79.90

Product Information

  • Catalog #
    Availability
    Price
  • Weight fork, for 2 kg
    Weight fork, for 2 kg
    SARBYAW43
    Log in for availability
    1 * 1 ST - SFr. 350.00

Product Information

  • Catalog #
    Availability
    Price
  • Weight fork, for 500 g
    Weight fork, for 500 g
    SARBYAW41
    Log in for availability
    1 * 1 ST - SFr. 291.00

Product Information

  • Catalog #
    Availability
    Price
  • Weight fork, for 1 kg
    Weight fork, for 1 kg
    SARBYAW42
    Log in for availability
    1 * 1 ST - SFr. 319.00

Product Information

  • Catalog #
    Availability
    Price
  • Handle, for lifting 5 kg weights
    Handle, for lifting 5 kg weights
    SARBYAW50
    Log in for availability
    1 * 1 ST - SFr. 378.00

Product Information

  • Catalog #
    Availability
    Price
  • Pair of gloves, fine leather
    Pair of gloves, fine leather
    SARBYAW22
    Log in for availability
    1 * 1 ST - SFr. 81.30

Product Information

  • Catalog #
    Availability
    Price
  • Glass bell jar with support plate, for 10 kg
    Glass bell jar with support plate, for 10 kg
    SARBYAW04
    Log in for availability
    1 * 1 ST - SFr. 2’040.00

Product Information

  • Catalog #
    Availability
    Price
  • Glass bell jar with support plate, for 1 mg - 50 g (100 g or 200 g)
    Glass bell jar with support plate, for 1 mg - 50 g (100 g or 200 g)
    SARBYAW01
    Log in for availability
    1 * 1 ST - SFr. 1’170.00

Product Information

  • Catalog #
    Availability
    Price
  • Handle, for lifting 50 kg weights
    Handle, for lifting 50 kg weights
    SARBYAW53
    Log in for availability
    1 * 1 ST - SFr. 1’240.00

Product Information

  • Catalog #
    Availability
    Price
  • Handle, for lifting 10 kg weights
    Handle, for lifting 10 kg weights
    SARBYAW51
    Log in for availability
    1 * 1 ST - SFr. 436.00

Product Information

  • Catalog #
    Availability
    Price
  • Plastic screw box for 1 - 20 g weights with closed-pore foam inlet
    Plastic screw box for 1 - 20 g weights with closed-pore foam inlet
    SARBYAW20GL
    Log in for availability
    1 * 1 ST - SFr. 17.40

Product Information

  • Catalog #
    Availability
    Price
  • Plastic screw-top boxes for 100 g weights with closed-pore foam inlet
    Plastic screw-top boxes for 100 g weights with closed-pore foam inlet
    SARBYAW100GL
    Log in for availability
    1 * 1 ST - SFr. 21.80

Product Information

  • Catalog #
    Availability
    Price
  • Plastic screw box for 50 g weights with closed-pore foam inlet
    Plastic screw box for 50 g weights with closed-pore foam inlet
    SARBYAW50GL
    Log in for availability
    1 * 1 ST - SFr. 21.80

Product Information

  • Catalog #
    Availability
    Price
  • Forceps with silicone-coated tips, 160 mm, for 1 g - 200 g
    Forceps with silicone-coated tips, 160 mm, for 1 g - 200 g
    SARBYAW32
    Log in for availability
    1 * 1 ST - SFr. 50.90

Product Information

  • Catalog #
    Availability
    Price
  • Glass bell jar with support plate, for 20 kg
    Glass bell jar with support plate, for 20 kg
    SARBYAW05
    Log in for availability
    1 * 1 ST - SFr. 2’320.00

Product Information

  • Catalog #
    Availability
    Price
  • Plastic screw box for 100 mg weights with closed-pore foam inlet
    Plastic screw box for 100 mg weights with closed-pore foam inlet
    SARBYAW01GL
    Log in for availability
    1 * 1 ST - SFr. 17.40

Product Information

  • Catalog #
    Availability
    Price
  • Plastic screw box for 1 - 5000 g weights with closed-pore foam inlet
    Plastic screw box for 1 - 5000 g weights with closed-pore foam inlet
    SARBYAW5000GL
    Log in for availability
    1 * 1 ST - SFr. 65.40

Product Information

  • Catalog #
    Availability
    Price
  • Weight fork, for 500 g - 5 kg
    Weight fork, for 500 g - 5 kg
    SARBYAW70
    Log in for availability
    1 * 1 ST - SFr. 364.00

Product Information

  • Catalog #
    Availability
    Price
  • Plastic screw box for 1 - 500 g weights with closed-pore foam inlet
    Plastic screw box for 1 - 500 g weights with closed-pore foam inlet
    SARBYAW500GL
    Log in for availability
    1 * 1 ST - SFr. 29.10

Product Information

  • Catalog #
    Availability
    Price
  • Plastic screw box for 1 - 2000 g weights with closed-pore foam inlet
    Plastic screw box for 1 - 2000 g weights with closed-pore foam inlet
    SARBYAW2000GL
    Log in for availability
    1 * 1 ST - SFr. 46.60