General purpose tape, 924, Scotch® ATG
Katalognr. MMMA9241955
Supplier: 3M
Specifications
- Width:19,0 mm
- Description:Tape, general purpose, consist of acrylic pressure-sensitive adhesive system
- Pk:12 Roll
Specifications
About this item
Acrylic adhesive on a densified kraft paper liner. General purpose adhesive transfer tape.
- Bond a wide variety of similar and dissimilar materials such as metals, glass, wood, papers, paints, and many plastics
Length: 55,0 m.
Colour: Transparent.