Order Entry
Switzerland
ContactUsLinkComponent
Stopcocks, needle-valve, 90° angle
Stopcocks, needle-valve, 90° angle
Catalog # LENZ02270202
undefined
Stopcocks, needle-valve, 90° angle
Catalog # LENZ02270202

Specifications

  • Hole Ø:
    0 - 2,5 mm
  • Pk:
    1

Specifications

About this item

Needle-valve stopcocks are made of DURAN® borosilicate glass, with PTFE spindle.

  • Screw cap and retention device made of PP
  • Temperature resistance from −20 to +150 °C

These stopcocks are ideal for exact dispensing and therefore ideal for glass equipment.