Order Entry
Switzerland
ContactUsLinkComponent
 
Magnetic stirring bar retrievers, RSE, PTFE
  442-0902
 :  IKA
Magnetic stirring bar retrievers, RSE, PTFE
  442-0902
 :  IKA

 

  • Ø:
    8 mm
  • Length:
    350 mm
  • Environmentally Preferable:
  • Pk:
    1

 

 

These PTFE-coated retriever used for removing all stirring bars upto 80 mm in length.

  • Weight: 0,048 kg