Order Entry
Switzerland
ContactUsLinkComponent
 
Pressure filtration holders, PTFE
  SART16579
 :  Sartorius
undefined
Pressure filtration holders, PTFE
  SART16579
 :  Sartorius

 

  • For Ø:
    47 mm
  • Capacity:
    200 ml
  • Material:
    PTFE
  • Max. operating pressure:
    5 bar
  • Filtration area:
    12,5 cm²
  • Pk:
    1