Specifications
- Environmentally Preferable:
Specifications
Specification Test Results
- Appearance:Clear liquid
- Water:≤0.05 % (Coulometric)
- GC:≥99.0 %
- Color scale:≤15 APHA
- Residue after evaporation:≤0.001 %
- Acidity:≤0.003 %
- Chloride (Cl):≤2 ppm
- Arsenic (As):≤10 ppb
- Barium (Ba):≤20 ppb
- Copper (Cu):≤10 ppb
- Iron (Fe):≤50 ppb
- Heavy metals (as Pb):≤1 ppm
Specification Test Results
Frequently Bought Together