Order Entry
Switzerland
ContactUsLinkComponent
 
 
 
4-Methyl-2-pentanone 99.5% for analysis
    
 
undefined
 
 
4-Methyl-2-pentanone 99.5% for analysis
    
 

 

  • Environmentally Preferable:
    Safer Human and Environmental Health
  • Environmental certification:
    Chem21 Solvent Selection Guide recommended by default and after discussion

 

 

  • Appearance:
    Clear liquid
  • Infrared spectrum:
    Conforms
  • Refractive index:
    1.3950 to 1.3970 (20°C, 589 nm)
  • Water:
    ≤0.2 %
  • GC:
    ≥99.4 %
  • Color scale:
    ≤15 APHA
  • Residue after evaporation:
    ≤0.005 %
  • Acidity:
    ≤0.0004 meq/g
  • Barium (Ba):
    ≤0.1 ppm
  • Cadmium (Cd):
    ≤0.05 ppm
  • Calcium (Ca):
    ≤0.5 ppm
  • Chromium (Cr):
    ≤0.02 ppm
  • Cobalt (Co):
    ≤0.02 ppm
  • Copper (Cu):
    ≤0.02 ppm
  • Iron (Fe):
    ≤0.1 ppm
  • Magnesium (Mg):
    ≤0.1 ppm
  • Zinc (Zn):
    ≤0.1 ppm

 

 

Frequently Bought Together