Order Entry
Switzerland
ContactUsLinkComponent
 
 
 
 
 
n-Heptane 99.5% for analysis
 
undefined
 
 
 
 
n-Heptane 99.5% for analysis
 

 

  • Appearance:
    Clear liquid
  • Water:
    ≤0.02 % (K.F.)
  • GC:
    ≥99.4 %
  • Color scale:
    ≤10 APHA
  • Residue after evaporation:
    ≤0.001 %
  • Acidity:
    ≤0.0001 meq/g
  • Substance darkened by H2SO4:
    ≤10 APHA
  • Calcium (Ca):
    ≤0.5 ppm
  • Copper (Cu):
    ≤0.02 ppm
  • Iron (Fe):
    ≤0.1 ppm
  • Lead (Pb):
    ≤0.02 ppm
  • Magnesium (Mg):
    ≤0.05 ppm
  • Potassium (K):
    ≤0.1 ppm
  • Sodium (Na):
    ≤0.5 ppm
  • Zinc (Zn):
    ≤0.2 ppm
  • Total phosphorus (P):
    ≤0.1 ppm
  • Total silicon (Si):
    ≤0.05 ppm
  • Total sulfur (S):
    ≤0.001 %
  • Bromine number:
    ≤0.5

 

 

Frequently Bought Together