Order Entry
Switzerland
ContactUsLinkComponent
 
 
Sodium octyl sulphate 99% for HPLC
 
undefined
 
Sodium octyl sulphate 99% for HPLC

 

  • Appearance:
    White to almost white Powder
  • Infrared spectrum:
    Conforms
  • Loss on drying:
    ≤2 % (105°C) (vacuum/P2O5)
  • Solubility:
    (25 % in water at 25°C) Clear colorless
  • UV:
    (5 % in water)
  • Titration after Ion exchange:
    98.5 to 101.5 % (on dry substance)
  • Chloride (Cl):
    ≤1000 ppm

 

 

Frequently Bought Together