Order Entry
Switzerland
ContactUsLinkComponent
Methanol 99.8% for electronic use (MOS) residue-free
Toxic
Health
Flammable
Methanol 99.8% for electronic use (MOS) residue-free
Certificates
undefined
Toxic
Health
Flammable
Methanol 99.8% for electronic use (MOS) residue-free

Specification Test Results

  • Appearance:
    Clear liquid
  • Water:
    ≤0.1 % (Coulometric)
  • GC:
    ≥99.75 %
  • Color scale:
    ≤10 APHA
  • Residue after evaporation:
    ≤0.001 %
  • Acidity:
    ≤0.0002 meq/g
  • Chloride (Cl):
    ≤2 ppm
  • Arsenic (As):
    ≤50 ppb
  • Barium (Ba):
    ≤200 ppb
  • Copper (Cu):
    ≤50 ppb
  • Iron (Fe):
    ≤200 ppb

Specification Test Results

Related Information

Frequently Bought Together