Order Entry
Switzerland
ContactUsLinkComponent
 
Methanol 99+%, extra pure
 
undefined
Methanol 99+%, extra pure
 

 

  • Appearance:
    Clear liquid
  • Water:
    ≤0.2 % (K.F.)
  • GC:
    ≥99.0 %
  • Color scale:
    ≤10 APHA
  • Residue after evaporation:
    ≤0.005 %
  • Calcium (Ca):
    ≤0.005 %
  • Copper (Cu):
    ≤0.001 ù
  • Iron (Fe):
    ≤0.002 %
  • Lead (Pb):
    ≤0.005 %
  • Magnesium (Mg):
    ≤0.005 %
  • Manganese (Mn):
    ≤0.0005 %
  • Mercury (Hg):
    ≤0.000001 %
  • Nickel (Ni):
    ≤0.0005 %
  • Potassium (K):
    ≤0.005 %
  • Sodium (Na):
    ≤0.005 %
  • Insoluble matter:
    ≤0.005 %

 

 

Frequently Bought Together