Order Entry
Switzerland
ContactUsLinkComponent
2-Propanol 99.5%, gradient grade for HPLC
Irritant
Flammable
2-Propanol 99.5%, gradient grade for HPLC
   Sustainable Options Available
Certificates
undefined
Irritant
Flammable
2-Propanol 99.5%, gradient grade for HPLC
   Sustainable Options Available
Certificates

Specifications

  • Environmentally Preferable:
    Safer Human and Environmental Health
  • Environmental certification:
    Chem21 Solvent Selection Guide recommended by default and after discussion

Specifications

Specification Test Results

  • Appearance:
    Clear colorless Liquid
  • Water:
    ≤0.1 %
  • GC:
    ≥99.4 %
  • UV:
    at 260 nm A: ≤0.005
  • Residue after evaporation:
    ≤2 ppm
  • Acidity/alkalinity:
    ≤0.0001 meq/g
  • Gradient analysis:
    :
  • Absorbance largest eluted peak:
    ≤0.002 A.U.
  • Filtered to 0.2 micrometer:
    Filtered

Specification Test Results

Related Information

Frequently Bought Together