Order Entry
Switzerland
ContactUsLinkComponent
Diethyl ether, EMPROVE® ESSENTIAL Ph. Eur., BP, SAFC®
Diethyl ether, EMPROVE® ESSENTIAL Ph. Eur., BP, SAFC®
Certificates
undefined
Diethyl ether, EMPROVE® ESSENTIAL Ph. Eur., BP, SAFC®
Certificates

Specification Test Results

  • Purity (GC):
    ≥ 99.5 %
  • Identity (IR):
    conforms
  • Acidic substances:
    conforms
  • Density (d 20 °C/20 °C):
    0.714 - 0.716
  • Boiling point (lower value):
    ≥ 34.0 °C
  • Boiling point (upper value):
    ≤ 35.0 °C
  • Foreign odor:
    conforms
  • Aldehydes:
    conforms
  • Peroxides:
    conforms
  • Residual solvents (ICH Q3C):
    excluded by production process
  • Evaporation residue:
    ≤ 20 mg/l
  • Water:
    ≤ 0.20 %

Specification Test Results

Related Information

Frequently Bought Together