Order Entry
Switzerland
ContactUsLinkComponent
Dichloromethane stabilised Ph. Eur.
Health
Dichloromethane stabilised Ph. Eur.
Supplier:  VWR Chemicals
Certificates
undefined
Health
Dichloromethane stabilised Ph. Eur.
Supplier:  VWR Chemicals
Certificates

Specification Test Results

  • Appearance:
    Clear colourless liquid
  • Identification B:
    Passes test
  • Identification C:
    Passes test
  • Acidity:
    Passes test
  • Relative density:
    1.320 - 1.332
  • Refractive index (20°C):
    1.423 - 1.425
  • Ethanol (V/V):
    Max. 2 %
  • 2-Methyl-2-butene (V/V):
    Max. 300 ppm
  • Total of other impurities (V/V):
    Max. 0.1 %
  • Impurity A (V/V):
    Max. 10 ppm
  • Impurity B (V/V):
    Max. 50 ppm
  • Free chlorine:
    Passes test
  • Heavy metals (as Pb):
    Max. 1 ppm
  • Residue on evaporation:
    Max. 20 ppm
  • Water:
    Max. 0.02 %
  • As (Arsenic):
    max. 0,1 ppm
  • Cd (Cadmium):
    max. 0,1 ppm
  • Co (Cobalt):
    max. 0,1 ppm
  • Other residual solvents:
    Unlikely by manuf.process

Specification Test Results

Frequently Bought Together