Order Entry
Switzerland
ContactUsLinkComponent
Citric acid, anhydrous ≥99.5% ACS
Irritant
Citric acid, anhydrous ≥99.5% ACS
Supplier:  VWR Chemicals
Certificates
undefined
Irritant
Citric acid, anhydrous ≥99.5% ACS
Supplier:  VWR Chemicals
Certificates

Specification Test Results

  • Carbonisable Substances (H₂SO₄):
    Pass
  • Chloride:
    ≤0.001%
  • Insolubles:
    ≤0.005%
  • Iron:
    ≤0.0003%
  • Lead:
    ≤0.0002%
  • Oxalate Test:
    Pass
  • Phosphate:
    ≤0.001%
  • Purity:
    ≥99.5%
  • Residue on Ignition:
    ≤0.02%
  • Sulphur Compounds (as SO₄):
    ≤0.002%

Specification Test Results

Related Information

Frequently Bought Together