Order Entry
Switzerland
ContactUsLinkComponent
 
 
 
Acetic acid 99.7+% ACS
 
undefined
 
 
Acetic acid 99.7+% ACS
 

 

  • Appearance:
    Clear liquid
  • GC:
    ≥99.70 %
  • Color scale:
    ≤10 APHA
  • Residue after evaporation:
    ≤0.001 %
  • Dilution test:
    Passes test
  • Chloride (Cl):
    ≤1 ppm
  • Sulfate (SO4):
    ≤1 ppm
  • Iron (Fe):
    ≤0.2 ppm
  • Heavy metals (as Pb):
    ≤0.5 ppm
  • Titrable base:
    ≤0.0004 meq/g
  • KMnO4-reducing substance:
    Passes test
  • K2Cr2O7-reducing substance:
    Passes test

 

 

Frequently Bought Together