Order Entry
Switzerland
ContactUsLinkComponent
Lab tangential flow systems, Centramate™ and Centramate™ PE
Lab tangential flow systems, Centramate™ and Centramate™ PE
Certificates
undefined
Lab tangential flow systems, Centramate™ and Centramate™ PE

Specifications

  • Catalog No:
  • 516-8172
  • 516-8225
  • 516-8212
  • 516-8164
  • 516-8198
  • Type:
  • Centramate
  • Operating temperature:
  • 121 °C (250 °F)
  • Dimensions:
  • 132 × 226 × 167 mm (5,2 × 8,9 × 6,6 in,)
  • Weight:
  • 7,7 kg (17 lb,)
  • Hold-up volume:
  • < 20 ml (per cassette)
  • Operating pressure:
  • 0,3 bar (30 kPa, 5 psi) – 5,2 bar (520 kPa, 75 psi)

Specifications

Related Information

Frequently Bought Together