Order Entry
Switzerland
ContactUsLinkComponent
Magnesium chloride hexahydrate 99-102% ACS
Magnesium chloride hexahydrate 99-102% ACS
Supplier:  VWR Chemicals
Certificates
undefined
Magnesium chloride hexahydrate 99-102% ACS
Supplier:  VWR Chemicals
Certificates

Specification Test Results

  • Ammonium:
    <0.002%
  • Barium:
    ≤0.005%
  • Calcium:
    ≤0.01%
  • Heavy Metals (as Pb):
    ≤0.0005%
  • Insolubles:
    ≤0.005%
  • Iron:
    ≤0.0005%
  • Manganese:
    ≤0.0005%
  • Nitrate:
    ≤0.001%
  • Phosphate:
    ≤0.0005%
  • Potassium:
    ≤0.005%
  • Purity:
    99 – 102%
  • Sodium:
    ≤0.005%
  • Strontium:
    ≤0.005%
  • Sulphate:
    ≤0.002%

Specification Test Results

Related Information

Frequently Bought Together