Order Entry
Switzerland
ContactUsLinkComponent
Hydrofluoric acid 38 - 40%, Supelco®
Hydrofluoric acid 38 - 40%, Supelco®
Supplier:  Merck
Certificates
Hydrofluoric acid 38 - 40%, Supelco®
Supplier:  Merck
Certificates

Specification Test Results

  • Solubility:
    (20°C) Soluble
  • Melting Point:
    -44 °C
  • Density:
    1.13 g/cm3 (20 °C)
  • pH:
    2 (H2O, 20 °C)
  • Synonyms:
    Hydrofluoric acid solution, Fluoric acid

Specification Test Results

Related Information

Certificates
Search by Lot Number
Frequently Bought Together