Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Nalgene®, Biotainer® Bottles

Nalgene®, Biotainer® Bottles

   Sustainable Options Available
Nalgene®, Biotainer® Bottles
   Sustainable Options Available
Certificates
Nalgene®, Biotainer® Bottles

5 Options Available Below

Product Details & Documents

Durable, translucent PC construction ensures the integrity of your sample.

  • Closures feature a silicone liner for leakproof assurance
  • Customisation options are available for fluid transfer applications
  • Extensive validation documentation support
  • Suitable for use in storage conditions of –100 to +100 °C
  • Graduated

Designed specifically for pharmaceutical and biological manufacturers. Excellent for freezing applications.

Warranty: 90 days.

Certifications: USP Class VI, non-cytotoxic, USP <661>, non-pyrogenic.

Specifications for Product Family

Specifications

  • Catalog No:
  • NALG3500-05
  • NALG3500-20
  • NALG3030-42
  • NALG3120-42
  • NALG3233-42
  • Environmentally Preferable:
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Environmental certification:
  • NAR Certificate of Retirement
  • NAR Certificate of Retirement
  • NAR Certificate of Retirement
  • NAR Certificate of Retirement
  • NAR Certificate of Retirement

Specifications

Product Family Options

Product Information

  • Capacity
    Thread
    Neck I-Ø
    Height
    Availability
    Price
  • 5 ml
    20-415 mm
    11 mm
    46 mm
    Log in for availability
    Log in for availability
    1 * 500 ST
    1 * 500 ST - SFr. 8’500.00
    SFr. 8’500.00
    1 * 500 ST
       SFr. 8’500.00

    Specifications:
      Low Manufacturing Impact
    More
    Specifications
    Cat. No.
    NALG3500-05
    Environmentally Preferable
    Low Manufacturing Impact
    Environmental certification
    NAR Certificate of Retirement
      Low Manufacturing Impact
  • 20 ml
    20 mm
    20 mm
    68,5 mm
    Log in for availability
    Log in for availability
    1 * 500 ST
    1 * 500 ST - SFr. 2’460.00
    SFr. 2’460.00
    1 * 500 ST
       SFr. 2’460.00

    Specifications:
      Low Manufacturing Impact
    More
    Specifications
    Cat. No.
    NALG3500-20
    Environmentally Preferable
    Low Manufacturing Impact
    Environmental certification
    NAR Certificate of Retirement
      Low Manufacturing Impact
  • 125 ml
    38 mm
    26 mm
    104 mm
    Log in for availability
    Log in for availability
    1 * 50 ST
    1 * 50 ST - SFr. 834.00
    SFr. 834.00
    1 * 50 ST
       SFr. 834.00

    Specifications:
      Low Manufacturing Impact
    More
    Specifications
    Cat. No.
    NALG3030-42
    Environmentally Preferable
    Low Manufacturing Impact
    Environmental certification
    NAR Certificate of Retirement
      Low Manufacturing Impact
  • 1000 ml
    48 mm
    37 mm
    196 mm
    Log in for availability
    Log in for availability
    1 * 35 ST
    1 * 35 ST - SFr. 1’020.00
    SFr. 1’020.00
    1 * 35 ST
       SFr. 1’020.00

    Specifications:
      Low Manufacturing Impact
    More
    Specifications
    Cat. No.
    NALG3120-42
    Environmentally Preferable
    Low Manufacturing Impact
    Environmental certification
    NAR Certificate of Retirement
      Low Manufacturing Impact
  • 2000 ml
    48 mm
    37 mm
    264 mm
    Log in for availability
    Log in for availability
    1 * 20 ST
    1 * 20 ST - SFr. 847.00
    SFr. 847.00
    1 * 20 ST
       SFr. 847.00

    Specifications:
      Low Manufacturing Impact
    More
    Specifications
    Cat. No.
    NALG3233-42
    Environmentally Preferable
    Low Manufacturing Impact
    Environmental certification
    NAR Certificate of Retirement
      Low Manufacturing Impact