Order Entry
Switzerland
ContactUsLinkComponent
Xylene (mixture of isomers) 98+% for analysis
Xylene (mixture of isomers) 98+% for analysis
Nome del fornitore:  Thermo Fisher Scientific
Certificati
undefined
Xylene (mixture of isomers) 98+% for analysis
Nome del fornitore:  Thermo Fisher Scientific

Risultati dei test sulle specifiche

  • Appearance:
    Clear liquid
  • Water:
    ≤0.05 % (K.F.)
  • GC:
    ≥98.0 % (isomers and ethylbenzene)
  • Color scale:
    ≤10 APHA
  • Residue after evaporation:
    ≤0.002 %
  • Acidity/alkalinity:
    ≤0.0001 meq/g
  • Calcium (Ca):
    ≤0.5 ppm
  • Copper (Cu):
    ≤0.05 ppm
  • Iron (Fe):
    ≤0.1 ppm
  • Lead (Pb):
    ≤0.05 ppm
  • Magnesium (Mg):
    ≤0.2 ppm
  • Potassium (K):
    ≤0.5 ppm
  • Sodium (Na):
    ≤0.5 ppm
  • Zinc (Zn):
    ≤0.1 ppm
  • Impurity:
    ≤1 % Toluene
  • Benzene:
    ≤0.05 %
  • KMnO4-reducing substance:
    ≤5 ppm (O)
  • Total phosphorus (P):
    ≤0.1 ppm
  • Total silicon (Si):
    ≤0.05 ppm
  • Total sulfur (S):
    ≤2 ppm

Risultati dei test sulle specifiche

Informazioni correlate

Frequently Bought Together