Order Entry
Switzerland
ContactUsLinkComponent
Facial tissues, SCOTT®
Facial tissues, SCOTT®
Catalog # KIMB8837
Supplier:  KIMBERLY CLARK
undefined
Facial tissues, SCOTT®
Catalog # KIMB8837
Supplier:  KIMBERLY CLARK

Specifications

  • Packed:
    100 sheets/box, 21 boxes per case
  • L×W:
    186×216 mm
  • Seq:
    01
  • Pk:
    2.100

Specifications

About this item

Premium quality two-ply tissues made from 100% highly refined recycled fibres.

  • Soft, strong and absorbent

Can also be used with the elegant looking chromed dispenser 7820.

Colour: White

Certifications: FSC certified.
Delivery: Supplied in a single sheet dispenser box (carton).