Bottles, narrow neck, round, PFA, with screw caps
Catalog # BRND128954
Supplier: Brand
Specifications
- Ext.Ø:76 mm
- Thread:S 28
- Capacity:500 ml
- Height:190 mm
- Pk:1
Specifications
About this item
PFA, translucent, with PFA screw cap.
- Maximum chemical resistance
- Heat resistant from –200 to +260 °C, autoclavable
- Easy to clean
High-quality bottles, specially designed for long-term storage of solvents and standards (trace analysis). PFA screw cap with integrated seal lip and buttress thread.
Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904.