VWR® Digitrate Pro™ Digital Burettes
612-3876
- Capacity:50 ml
- Accuracy:±0,2 %
- Division:0,01 ml
- Imprecision:≤0,1 %
- Pk:1
Digitrate Pro™ combines modern design, with precise, accurate and convenient dispensing. Its head can be conveniently rotated 360° for operator safety and comfort, whilst the see-through barrel ensures bubble-free titration. The robust outer casing does not move during priming or dispensing sequences, and the PTFE plunger and borosilicate glass barrel allow dispensing of aqueous solutions and some aggressive liquids.
- Continuous display of volume dispensed with zero reset feature for multiple titrations
- Automatic switch-off when left unattended without losing the previous titration volume
- All wetted parts are chemically resistant and autoclavable at +121 °C
- Safety pedestal valve allows the burette to be turned off to prevent accidental delivery
- Visible borosilicate glass barrel, protected with a transparent PP sleeve, can be easily removed and cleaned
Digitrate Pro™ is powered by a 3,6 V lithium battery giving a minimum life of 60000 3 m titrations. An automatic low battery indication is shown on the large easy to read LCD window. Simple user-calibration and factory reset for ISO 9000 and GLP requirements.
: The Digitrate Pro™ has a standard 30 mm neck fitting. It is supplied with three bottle neck adapters (33, 38 and 45 mm), individual calibration certificate and instruction manual. They are not supplied with a reservoir, to be ordered separately.