Order Entry
Switzerland
ContactUsLinkComponent
 
Pressure filtration funnel
  516-7607
undefined
Pressure filtration funnel
  516-7607

 

  • Ext.Ø:
    58 mm
  • For Ø:
    47 mm
  • Capacity:
    200 ml
  • Height:
    164 mm
  • Material:
    Stainless steel
  • Pk:
    1

 

 

This 47 mm pressure filtration funnel features a stainless steel construction that offers excellent chemical resistance. Convenient hand tightening makes filter changing easy.