Order Entry
Switzerland
Orders LinkContactUsLinkComponent
 

Inverted microscopes, AE2000

Supplier:   MOTIC
Inverted microscopes, AE2000
Supplier:  MOTIC
Certificates
Inverted microscopes, AE2000

18 Options Available Below

Product Details & Documents

AE2000 inverted microscopes are designed for cell culture applications.

  • Automatic turn off after 15 m of non use
  • RoHs compliant lead-free objectives
  • Robust manufacturing with small footprint

Suitable for microbiology and clinical labs, especially for routine cell inspections.

 : Special sets including microscope, application-specific accessories and three objectives (4×, Ph 10×, LWD Ph 20×) are available as well.

 : Additionnal phase contrast objectives are also available. LED modules can be ordered separately.

Specifications for Product Family

Specifications

  • Catalog No:
  • 630-1316
  • 630-1317
  • 630-3459
  • 630-3460
  • MOTIP1LED
  • MOTIP1S
  • 630-2970
  • MOTIP2LED
  • MOTIP2S
  • 630-1456
  • 630-1371
  • 630-1369
  • 630-1367
  • 630-1368
  • 630-1370
  • 630-1364
  • 630-1366
  • 630-1501
  • Observation method:
  • Brightfield and phase contrast
  • Brightfield and phase contrast
  • Brightfield and phase contrast
  • Brightfield and phase contrast
  • Head:
  • Siedentopf, 45° inclined, 360° rotating
  • Siedentopf, 45° inclined, 360° rotating
  • Siedentopf, 45° inclined, 360° rotating
  • Siedentopf, 45° inclined, 360° rotating
  • Eyepieces:
  • WF 10×/20 mm with pointer adjustment
  • WF 10×/20 mm with pointer adjustment
  • WF 10×/20 mm with pointer adjustment
  • WF 10×/20 mm with pointer adjustment
  • Nosepiece:
  • Quadruple, side facing|Quadruple
  • Quadruple, side facing|Quadruple
  • Quadruple, side facing|Quadruple
  • Quadruple, side facing|Quadruple
  • Quadruple
  • Quadruple
  • Quadruple
  • Quadruple
  • Quadruple
  • Quadruple
  • Quadruple
  • Quadruple
  • Quadruple
  • Quadruple
  • Quadruple
  • Quadruple
  • Quadruple
  • Quadruple
  • Working distance:
  • 12,6 mm
  • 16,8 mm
  • 4,7 mm
  • 3,0 mm
  • 12,6 mm
  • 4,1 mm
  • 4,7 mm
  • 3,0 mm
  • Stage:
  • 200×239 mm
  • 200×239 mm
  • 200×239 mm
  • 200×239 mm
  • Condenser:
  • ELWD (72 mm) N.A 0,30 with diaphragm and filter holder
  • ELWD (72 mm) N.A 0,30 with diaphragm and filter holder
  • ELWD (72 mm) N.A 0,30 with diaphragm and filter holder
  • ELWD (72 mm) N.A 0,30 with diaphragm and filter holder
  • 0,30 N.A.
  • 0,30 N.A.
  • 0,30 N.A.
  • 0,30 N.A.
  • 0,30 N.A.
  • 0,30 N.A.
  • 0,30 N.A.
  • 0,30 N.A.
  • 0,30 N.A.
  • 0,30 N.A.
  • 0,30 N.A.
  • 0,30 N.A.
  • 0,30 N.A.
  • 0,30 N.A.
  • Focusing system:
  • Coaxial coarse and fine knobs with lock position and tension control
  • Coaxial coarse and fine knobs with lock position and tension control
  • Coaxial coarse and fine knobs with lock position and tension control
  • Coaxial coarse and fine knobs with lock position and tension control
  • Illumination:
  • Halogen − LED in option
  • Halogen − LED in option
  • Halogen − LED in option
  • Halogen − LED in option
  • Electrical:
  • 100 – 240 V
  • 100 – 240 V
  • 100 – 240 V
  • 100 – 240 V

Specifications

Product Family Options

Product Information

  • Model
    Type
    Magnification
    Working distance
    Availability
    Price
  • 630-1316
    Inverted microscope
    Inverted microscope
    AE2000
    Binocular
    Plan achromat 4×, 10× PH, 20× LWD PH, 40× LWD
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 3’820.00
    SFr. 3’820.00
    1 * 1 ST
       SFr. 3’820.00

    Specifications:
    More
    Specifications
    Cat. No.
    630-1316
    Observation method
    Brightfield and phase contrast
    Head
    Siedentopf, 45° inclined, 360° rotating
    Eyepieces
    WF 10×/20 mm with pointer adjustment
    Nosepiece
    Quadruple, side facing|Quadruple
    Working distance
    Stage
    200×239 mm
    Condenser
    ELWD (72 mm) N.A 0,30 with diaphragm and filter holder
    Focusing system
    Coaxial coarse and fine knobs with lock position and tension control
    Illumination
    Halogen − LED in option
    Electrical
    100 – 240 V
  • 630-1317
    Inverted microscope
    Inverted microscope
    AE2000
    Trinocular
    Plan achromat 4×, 10× PH, 20× LWD PH, 40× LWD
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 4’460.00
    SFr. 4’460.00
    1 * 1 ST
       SFr. 4’460.00

    Specifications:
    More
    Specifications
    Cat. No.
    630-1317
    Observation method
    Brightfield and phase contrast
    Head
    Siedentopf, 45° inclined, 360° rotating
    Eyepieces
    WF 10×/20 mm with pointer adjustment
    Nosepiece
    Quadruple, side facing|Quadruple
    Working distance
    Stage
    200×239 mm
    Condenser
    ELWD (72 mm) N.A 0,30 with diaphragm and filter holder
    Focusing system
    Coaxial coarse and fine knobs with lock position and tension control
    Illumination
    Halogen − LED in option
    Electrical
    100 – 240 V
  • 630-3459
    Inverted microscope
    Inverted microscope
    AE2000
    Binocular
    Plan achromat 4×, 10× PH, 20× LWD PH
    Log in for availability
    Log in for availability
    - SFr. 3’430.00
    SFr. 3’430.00
       SFr. 3’430.00

    Specifications:
    More
    Specifications
    Cat. No.
    630-3459
    Observation method
    Brightfield and phase contrast
    Head
    Siedentopf, 45° inclined, 360° rotating
    Eyepieces
    WF 10×/20 mm with pointer adjustment
    Nosepiece
    Quadruple, side facing|Quadruple
    Working distance
    Stage
    200×239 mm
    Condenser
    ELWD (72 mm) N.A 0,30 with diaphragm and filter holder
    Focusing system
    Coaxial coarse and fine knobs with lock position and tension control
    Illumination
    Halogen − LED in option
    Electrical
    100 – 240 V
  • 630-3460
    Inverted microscope
    Inverted microscope
    AE2000
    Trinocular
    Plan achromat 4×, 10× PH, 20× LWD PH
    Log in for availability
    Log in for availability
    - SFr. 4’060.00
    SFr. 4’060.00
       SFr. 4’060.00

    Specifications:
    More
    Specifications
    Cat. No.
    630-3460
    Observation method
    Brightfield and phase contrast
    Head
    Siedentopf, 45° inclined, 360° rotating
    Eyepieces
    WF 10×/20 mm with pointer adjustment
    Nosepiece
    Quadruple, side facing|Quadruple
    Working distance
    Stage
    200×239 mm
    Condenser
    ELWD (72 mm) N.A 0,30 with diaphragm and filter holder
    Focusing system
    Coaxial coarse and fine knobs with lock position and tension control
    Illumination
    Halogen − LED in option
    Electrical
    100 – 240 V

AE2000 'specialty sets'

Product Information

  • Model
    Type
    Magnification
    Working distance
    Availability
    Price
  • MOTIP1LED
    LED set, incl. AE2000 binocular microscope and 6 V/3 W LED module (without halogen lamp)
    LED set, incl. AE2000 binocular microscope and 6 V/3 W LED module (without halogen lamp)
    Binocular
    4×, Ph 10×, LWD Ph 20×
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 3’520.00
    SFr. 3’520.00
    1 * 1 ST
       SFr. 3’520.00

    Specifications:
    More
    Specifications
    Cat. No.
    MOTIP1LED
    Observation method
    Head
    Eyepieces
    Nosepiece
    Quadruple
    Working distance
    Stage
    Condenser
    0,30 N.A.
    Focusing system
    Illumination
    Electrical
  • MOTIP1S
    Biotech set, incl. AE2000 binocular microscope, attachable mechanical stage with well plate holder (128×86 mm), Petri dish holder (Ø 54 mm) and slide holder (26×76 mm)
    Biotech set, incl. AE2000 binocular microscope, attachable mechanical stage with well plate holder (128×86 mm), Petri dish holder (Ø 54 mm) and slide holder (26×76 mm)
    Binocular
    4×, Ph 10×, LWD Ph 20×
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 4’540.00
    SFr. 4’540.00
    1 * 1 ST
       SFr. 4’540.00

    Specifications:
    More
    Specifications
    Cat. No.
    MOTIP1S
    Observation method
    Head
    Eyepieces
    Nosepiece
    Quadruple
    Working distance
    Stage
    Condenser
    0,30 N.A.
    Focusing system
    Illumination
    Electrical
  • 630-2970
    Digital set, incl. AE2000 trincocular microscope, full HD camera Moticam® 1080 BMH and 0,5× C-mount adapter
    Digital set, incl. AE2000 trincocular microscope, full HD camera Moticam® 1080 BMH and 0,5× C-mount adapter
    Trinocular
    4×, Ph 10×, LWD Ph 20×
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 6’320.00
    SFr. 6’320.00
    1 * 1 ST
       SFr. 6’320.00

    Specifications:
    More
    Specifications
    Cat. No.
    630-2970
    Observation method
    Head
    Eyepieces
    Nosepiece
    Quadruple
    Working distance
    Stage
    Condenser
    0,30 N.A.
    Focusing system
    Illumination
    Electrical
  • MOTIP2LED
    LED set, incl. AE2000 trinocular microscope and 6 V/3 W LED module (without halogen lamp)
    LED set, incl. AE2000 trinocular microscope and 6 V/3 W LED module (without halogen lamp)
    Trinocular
    4×, Ph 10×, LWD Ph 20×
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 4’150.00
    SFr. 4’150.00
    1 * 1 ST
       SFr. 4’150.00

    Specifications:
    More
    Specifications
    Cat. No.
    MOTIP2LED
    Observation method
    Head
    Eyepieces
    Nosepiece
    Quadruple
    Working distance
    Stage
    Condenser
    0,30 N.A.
    Focusing system
    Illumination
    Electrical
  • MOTIP2S
    Biotech set, incl. AE2000 trinocular microscope, attachable mechanical stage with well plate holder (128×86 mm), Petri dish holder (Ø 54 mm) and slide holder (26×76 mm)
    Biotech set, incl. AE2000 trinocular microscope, attachable mechanical stage with well plate holder (128×86 mm), Petri dish holder (Ø 54 mm) and slide holder (26×76 mm)
    Trinocular
    4×, Ph 10×, LWD Ph 20×
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 5’170.00
    SFr. 5’170.00
    1 * 1 ST
       SFr. 5’170.00

    Specifications:
    More
    Specifications
    Cat. No.
    MOTIP2S
    Observation method
    Head
    Eyepieces
    Nosepiece
    Quadruple
    Working distance
    Stage
    Condenser
    0,30 N.A.
    Focusing system
    Illumination
    Electrical

Eyepieces

Product Information

  • Model
    Type
    Magnification
    Working distance
    Availability
    Price
  • 630-1456
    Widefield eyepiece N-WF 15×/16 mm with diopter adjustment
    Widefield eyepiece N-WF 15×/16 mm with diopter adjustment
    15×/16 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 157.00
    SFr. 157.00
    1 * 1 ST
       SFr. 157.00

    Specifications:
    More
    Specifications
    Cat. No.
    630-1456
    Observation method
    Head
    Eyepieces
    Nosepiece
    Quadruple
    Working distance
    Stage
    Condenser
    0,30 N.A.
    Focusing system
    Illumination
    Electrical

CCIS objectives

Product Information

  • Model
    Type
    Magnification
    Working distance
    Availability
    Price
  • 630-1371
    Plan achromatic objective
    Plan achromatic objective
    4×/0,10
    12,6 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 133.00
    SFr. 133.00
    1 * 1 ST
       SFr. 133.00

    Specifications:
    More
    Specifications
    Cat. No.
    630-1371
    Observation method
    Head
    Eyepieces
    Nosepiece
    Quadruple
    Working distance
    12,6 mm
    Stage
    Condenser
    0,30 N.A.
    Focusing system
    Illumination
    Electrical
  • 630-1369
    Plan achromatic objective
    Plan achromatic objective
    10×/0,25
    16,8 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 191.00
    SFr. 191.00
    1 * 1 ST
       SFr. 191.00

    Specifications:
    More
    Specifications
    Cat. No.
    630-1369
    Observation method
    Head
    Eyepieces
    Nosepiece
    Quadruple
    Working distance
    16,8 mm
    Stage
    Condenser
    0,30 N.A.
    Focusing system
    Illumination
    Electrical
  • 630-1367
    Plan achromatic objective
    Plan achromatic objective
    20×/0,30
    4,7 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 293.00
    SFr. 293.00
    1 * 1 ST
       SFr. 293.00

    Specifications:
    More
    Specifications
    Cat. No.
    630-1367
    Observation method
    Head
    Eyepieces
    Nosepiece
    Quadruple
    Working distance
    4,7 mm
    Stage
    Condenser
    0,30 N.A.
    Focusing system
    Illumination
    Electrical
  • 630-1368
    Plan achromatic objective
    Plan achromatic objective
    40×/0,50
    3,0 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 396.00
    SFr. 396.00
    1 * 1 ST
       SFr. 396.00

    Specifications:
    More
    Specifications
    Cat. No.
    630-1368
    Observation method
    Head
    Eyepieces
    Nosepiece
    Quadruple
    Working distance
    3,0 mm
    Stage
    Condenser
    0,30 N.A.
    Focusing system
    Illumination
    Electrical
  • 630-1370
    Plan achromatic objective
    Plan achromatic objective
    Ph0 4×/0,10
    12,6 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 191.00
    SFr. 191.00
    1 * 1 ST
       SFr. 191.00

    Specifications:
    More
    Specifications
    Cat. No.
    630-1370
    Observation method
    Head
    Eyepieces
    Nosepiece
    Quadruple
    Working distance
    12,6 mm
    Stage
    Condenser
    0,30 N.A.
    Focusing system
    Illumination
    Electrical
  • 630-1364
    Plan achromatic objective
    Plan achromatic objective
    Ph1 10×/0,25
    4,1 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 251.00
    SFr. 251.00
    1 * 1 ST
       SFr. 251.00

    Specifications:
    More
    Specifications
    Cat. No.
    630-1364
    Observation method
    Head
    Eyepieces
    Nosepiece
    Quadruple
    Working distance
    4,1 mm
    Stage
    Condenser
    0,30 N.A.
    Focusing system
    Illumination
    Electrical
  • 630-1366
    Plan achromatic objective
    Plan achromatic objective
    Ph1 20×/0,30
    4,7 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 352.00
    SFr. 352.00
    1 * 1 ST
       SFr. 352.00

    Specifications:
    More
    Specifications
    Cat. No.
    630-1366
    Observation method
    Head
    Eyepieces
    Nosepiece
    Quadruple
    Working distance
    4,7 mm
    Stage
    Condenser
    0,30 N.A.
    Focusing system
    Illumination
    Electrical
  • 630-1501
    Plan achromatic objective
    Plan achromatic objective
    Ph 40×/0,50
    3,0 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 457.00
    SFr. 457.00
    1 * 1 ST
       SFr. 457.00

    Specifications:
    More
    Specifications
    Cat. No.
    630-1501
    Observation method
    Head
    Eyepieces
    Nosepiece
    Quadruple
    Working distance
    3,0 mm
    Stage
    Condenser
    0,30 N.A.
    Focusing system
    Illumination
    Electrical
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Phase slider, 3 positions
    Phase slider, 3 positions
    630-1385
    Log in for availability
    1 * 1 ST - SFr. 195.00

Product Information

  • Catalog #
    Availability
    Price
  • Stage holder for 35 mm Petri dishes
    Stage holder for 35 mm Petri dishes
    630-1373
    Log in for availability
    1 * 1 ST - SFr. 83.80

Product Information

  • Catalog #
    Availability
    Price
  • Ground glass filter (Ø = 45 mm)
    Ground glass filter (Ø = 45 mm)
    630-1383
    Log in for availability
    1 * 1 ST - SFr. 20.00

Product Information

  • Catalog #
    Availability
    Price
  • Neutral density filter (Ø = 45 mm)
    Neutral density filter (Ø = 45 mm)
    630-1386
    Log in for availability
    1 * 1 ST - SFr. 58.60

Product Information

  • Catalog #
    Availability
    Price
  • 1× C-mount camera adapter (no lens)
    1× C-mount camera adapter (no lens)
    630-1502
    Log in for availability
    1 * 1 ST - SFr. 184.00

Product Information

  • Catalog #
    Availability
    Price
  • Phase ring Ph1
    Phase ring Ph1
    630-1381
    Log in for availability
    1 * 1 ST - SFr. 50.60

Product Information

  • Catalog #
    Availability
    Price
  • Condenser 0,30 N.A. WD: 72 mm
    Condenser 0,30 N.A. WD: 72 mm
    630-1379
    Log in for availability
    1 * 1 ST - SFr. 410.00

Product Information

  • Catalog #
    Availability
    Price
  • Phase ring Ph0
    Phase ring Ph0
    630-1380
    Log in for availability
    1 * 1 ST - SFr. 50.60

Product Information

  • Catalog #
    Availability
    Price
  • Auxiliary stages (one pair)
    Auxiliary stages (one pair)
    630-1376
    Log in for availability
    1 * 1 ST - SFr. 85.20

Product Information

  • Catalog #
    Availability
    Price
  • Metal stage insert
    Metal stage insert
    630-1387
    Log in for availability
    1 * 1 ST - SFr. 53.20

Product Information

  • Catalog #
    Availability
    Price
  • 0,5×C-mount camera adapter for ¹/₃ and ½" chip sensors
    0,5×C-mount camera adapter for ¹/₃ and ½" chip sensors
    630-1503
    Log in for availability
    1 * 1 ST - SFr. 212.00

Product Information

  • Catalog #
    Availability
    Price
  • Stage holder for 54 mm Petri dishes
    Stage holder for 54 mm Petri dishes
    630-1374
    Log in for availability
    1 * 1 ST - SFr. 83.80

Product Information

  • Catalog #
    Availability
    Price
  • LED module 4500 K ±300 K
    LED module 4500 K ±300 K
    630-1320
    Log in for availability
    1 * 1 ST - SFr. 120.00

Product Information

  • Catalog #
    Availability
    Price
  • LED module 6000 K ±300 K
    LED module 6000 K ±300 K
    630-1319
    Log in for availability
    1 * 1 ST - SFr. 120.00

Product Information

  • Catalog #
    Availability
    Price
  • Condenser 0,40 N.A (WD = 53 mm)
    Condenser 0,40 N.A (WD = 53 mm)
    630-1378
    Log in for availability
    1 * 1 ST - SFr. 732.00

Product Information

  • Catalog #
    Availability
    Price
  • Attachable stage with well plate holder, 128×86 mm
    Attachable stage with well plate holder, 128×86 mm
    630-1500
    Log in for availability
    1 * 1 ST - SFr. 941.00

Product Information

  • Catalog #
    Availability
    Price
  • Glass stage insert
    Glass stage insert
    630-1377
    Log in for availability
    1 * 1 ST - SFr. 25.30