Order Entry
Switzerland
Orders LinkContactUsLinkComponent
 

VWR® Basic Lab Coats, SMS, Disposable

VWR® Basic Lab Coats, SMS, Disposable
Supplier:  VWR Collection
Certificates
VWR® Basic Lab Coats, SMS, Disposable

13 Options Available Below

Product Details & Documents

SMS lab coats are manufactured from a latex-free, multi-layer spunbonded-melt-blown-spunbonded (SMS) fabric that offers high tensile strength, while remaining soft, comfortable and breathable.

  • Tapered collar, inset sleeves and snap closure
  • Knitted cuffs and three pockets
  • Fluid and particulate barrier
  • Light chemical splash resistance

Colour: White or blue

Specifications for Product Family

Specifications

  • Catalog No:
  • 113-1131
  • 113-1132
  • 113-1133
  • 113-1134
  • 113-1135
  • 113-1136
  • 113-1137
  • 113-1125
  • 113-1126
  • 113-1127
  • 113-1128
  • 113-1129
  • 113-1130
  • Closure type:
  • Press studs / snaps
  • Press studs / snaps
  • Press studs / snaps
  • Press studs / snaps
  • Press studs / snaps
  • Press studs / snaps
  • Press studs / snaps
  • Press studs / snaps
  • Press studs / snaps
  • Press studs / snaps
  • Press studs / snaps
  • Press studs / snaps
  • Press studs / snaps
  • Pockets:
  • With pockets
  • With pockets
  • With pockets
  • With pockets
  • With pockets
  • With pockets
  • With pockets
  • With pockets
  • With pockets
  • With pockets
  • With pockets
  • With pockets
  • With pockets
  • Gender:
  • Unisex
  • Unisex
  • Unisex
  • Unisex
  • Unisex
  • Unisex
  • Unisex
  • Unisex
  • Unisex
  • Unisex
  • Unisex
  • Unisex
  • Unisex
  • Garment application:
  • Cleanroom|Laboratory
  • Cleanroom|Laboratory
  • Cleanroom|Laboratory
  • Cleanroom|Laboratory
  • Cleanroom|Laboratory
  • Cleanroom|Laboratory
  • Cleanroom|Laboratory
  • Cleanroom|Laboratory
  • Cleanroom|Laboratory
  • Cleanroom|Laboratory
  • Cleanroom|Laboratory
  • Cleanroom|Laboratory
  • Cleanroom|Laboratory

Specifications

Product Family Options

Product Information

  • Colour
    Clothing Size
    Length
    Availability
    Price
  • White
    S
    93,35 cm
    Log in for availability
    Log in for availability
    1 * 30 ST
    1 * 30 ST - SFr. 214.00
    SFr. 214.00
    1 * 30 ST
       SFr. 214.00

    Specifications:
    More
    Specifications
    Cat. No.
    113-1131
    Closure type
    Press studs / snaps
    Pockets
    With pockets
    Gender
    Unisex
    Garment application
    Cleanroom|Laboratory
  • White
    M
    100,33 cm
    Log in for availability
    Log in for availability
    1 * 30 ST
    1 * 30 ST - SFr. 214.00
    SFr. 214.00
    1 * 30 ST
       SFr. 214.00

    Specifications:
    More
    Specifications
    Cat. No.
    113-1132
    Closure type
    Press studs / snaps
    Pockets
    With pockets
    Gender
    Unisex
    Garment application
    Cleanroom|Laboratory
  • White
    L
    101,60 cm
    Log in for availability
    Log in for availability
    1 * 30 ST
    1 * 30 ST - SFr. 214.00
    SFr. 214.00
    1 * 30 ST
       SFr. 214.00

    Specifications:
    More
    Specifications
    Cat. No.
    113-1133
    Closure type
    Press studs / snaps
    Pockets
    With pockets
    Gender
    Unisex
    Garment application
    Cleanroom|Laboratory
  • White
    XL
    108,59 cm
    Log in for availability
    Log in for availability
    1 * 30 ST
    1 * 30 ST - SFr. 214.00
    SFr. 214.00
    1 * 30 ST
       SFr. 214.00

    Specifications:
    More
    Specifications
    Cat. No.
    113-1134
    Closure type
    Press studs / snaps
    Pockets
    With pockets
    Gender
    Unisex
    Garment application
    Cleanroom|Laboratory
  • White
    XXL
    110,49 cm
    Log in for availability
    Log in for availability
    1 * 30 ST
    1 * 30 ST - SFr. 229.00
    SFr. 229.00
    1 * 30 ST
       SFr. 229.00

    Specifications:
    More
    Specifications
    Cat. No.
    113-1135
    Closure type
    Press studs / snaps
    Pockets
    With pockets
    Gender
    Unisex
    Garment application
    Cleanroom|Laboratory
  • White
    3XL
    113,03 cm
    Log in for availability
    Log in for availability
    1 * 30 ST
    1 * 30 ST - SFr. 229.00
    SFr. 229.00
    1 * 30 ST
       SFr. 229.00

    Specifications:
    More
    Specifications
    Cat. No.
    113-1136
    Closure type
    Press studs / snaps
    Pockets
    With pockets
    Gender
    Unisex
    Garment application
    Cleanroom|Laboratory
  • White
    4XL
    118,11 cm
    Log in for availability
    Log in for availability
    1 * 30 ST
    1 * 30 ST - SFr. 229.00
    SFr. 229.00
    1 * 30 ST
       SFr. 229.00

    Specifications:
    More
    Specifications
    Cat. No.
    113-1137
    Closure type
    Press studs / snaps
    Pockets
    With pockets
    Gender
    Unisex
    Garment application
    Cleanroom|Laboratory
  • Blue
    S
    93,35 cm
    Log in for availability
    Log in for availability
    1 * 30 ST
    1 * 30 ST - SFr. 220.00
    SFr. 220.00
    1 * 30 ST
       SFr. 220.00

    Specifications:
    More
    Specifications
    Cat. No.
    113-1125
    Closure type
    Press studs / snaps
    Pockets
    With pockets
    Gender
    Unisex
    Garment application
    Cleanroom|Laboratory
  • Blue
    M
    100,33 cm
    Log in for availability
    Log in for availability
    1 * 30 ST
    1 * 30 ST - SFr. 220.00
    SFr. 220.00
    1 * 30 ST
       SFr. 220.00

    Specifications:
    More
    Specifications
    Cat. No.
    113-1126
    Closure type
    Press studs / snaps
    Pockets
    With pockets
    Gender
    Unisex
    Garment application
    Cleanroom|Laboratory
  • Blue
    L
    101,60 cm
    Log in for availability
    Log in for availability
    1 * 30 ST
    1 * 30 ST - SFr. 220.00
    SFr. 220.00
    1 * 30 ST
       SFr. 220.00

    Specifications:
    More
    Specifications
    Cat. No.
    113-1127
    Closure type
    Press studs / snaps
    Pockets
    With pockets
    Gender
    Unisex
    Garment application
    Cleanroom|Laboratory
  • Blue
    XL
    108,59 cm
    Log in for availability
    Log in for availability
    1 * 30 ST
    1 * 30 ST - SFr. 220.00
    SFr. 220.00
    1 * 30 ST
       SFr. 220.00

    Specifications:
    More
    Specifications
    Cat. No.
    113-1128
    Closure type
    Press studs / snaps
    Pockets
    With pockets
    Gender
    Unisex
    Garment application
    Cleanroom|Laboratory
  • Blue
    XXL
    110,49 cm
    Log in for availability
    Log in for availability
    1 * 30 ST
    1 * 30 ST - SFr. 237.00
    SFr. 237.00
    1 * 30 ST
       SFr. 237.00

    Specifications:
    More
    Specifications
    Cat. No.
    113-1129
    Closure type
    Press studs / snaps
    Pockets
    With pockets
    Gender
    Unisex
    Garment application
    Cleanroom|Laboratory
  • Blue
    3XL
    113,03 cm
    Log in for availability
    Log in for availability
    1 * 30 ST
    1 * 30 ST - SFr. 237.00
    SFr. 237.00
    1 * 30 ST
       SFr. 237.00

    Specifications:
    More
    Specifications
    Cat. No.
    113-1130
    Closure type
    Press studs / snaps
    Pockets
    With pockets
    Gender
    Unisex
    Garment application
    Cleanroom|Laboratory