Papanicolaou's solution 3b polychromatic solution EA 50 used in nuclear staining, for cytology, Sigma-Aldrich®
Supplier: Merck
Certificates
About this item
:
Density:0.82 g/cm³ (20 °C)
Flash Pt:17 °C
Storage Temperature:Ambient
UN:1987
ADR:3,II
:GHS02
:GHS08
:GHS07
:1
Specification Test Results
- Suitability for microscopy (Vaginal smear):passes test
- Nuclei:blue to dark violet
- Cyanophilic cytoplasm:blue-green
- Eosinophilic cytoplasm:pink
Specification Test Results
Related Information
Certificates
Search by Lot NumberMERC1.09272.0500_TDS_EN MERC1.09272.1000_TDS_EN MERC1.09272.2500_TDS_EN ProductPage_109272
Product specification
Merck The Color of Tissue Diagnostics
Product Literature
msds_109272
SDS
Frequently Bought Together