Water purification system, PURELAB® Option R
Catalog # 171-0503
Supplier: ELGA LabWater
Specifications
- Description:Purelab Option R-15
- Seq:03
- Model:Option R-15
- Bacteria:< 1 CFU/ml
- Average daily needs:360 l
- Feed water:Potable mains water supply
- Production flow rate:15 L/h
- Resistivity at +25 °C:10...>15 MΏ/cm
- TOC content:<20 ppb
- Weight:19 kg (21 kg with internal boost pump)
- W×D×H:550×270×460 mm
- Pk:1
Specifications
About this item
The PURELAB Option provides Type II+/II pure water on demand. Applications range from glassware washing and the feeding of ultrapure water systems to cell culture and media preparation. Compared to the PURELAB Option-S system the PURELAB Option-R provides additional bacteria and inorganic quality for more critical applications.
- Fully recirculating Type II+ pure water system for high specification water
- Features ‘Reverse Osmosis feed optimised’ resin mixes to increase the ion exchange capacity of consumables and minimise running costs
- Quick and easy sanitisation and replacement of consumables to reduce maintenance time
- Can be wall-mounted or used on a bench
- Can be used with wrap-around reservoirs to save space whilst optimising purity
- Easy to access with a convenient dispense tap
- Feed water: Potable supply (Tap Water)
- Available with or without internal boost pump for flooded suction
Power: 60 VA. Power supply: 220/240 V, 50 Hz.
Input pressure: 4 bar, with pre-filtered drinking water.
Conforms to ISO 3696 grade 1, ASTM DII93 type III, NCCLS type I