Order Entry
Switzerland
ContactUsLinkComponent
Water deionisation cartridges, Aquadem® DF
Water deionisation cartridges, Aquadem® DF
  172-4132
undefined
Water deionisation cartridges, Aquadem® DF
  172-4132

 

  • Capacity:
    600
  • Description:
    Aquadem® 12 DF, flow rate: 600 L/h, capacity at 10°/25° dGS: 1500 / 600 L
  • Max. flow rate:
    600 l/h
  • Pk:
    1

 

 

Pressure-resistant deionisation cartridge, filled with regenerable mixed-bed resins.

  • Economical water deionisation for all requirements
  • Achieved water quality covers the majority of common laboratory applications
  • Simple handling with quick connection system
  • Suitable for benchtop set up in laboratories
  • Patented connection head with built-in conductivity cell
  • Integrated base closure makes it the ideal cartridge for the Aquadem® refill system
  • Long life time, transportable
 : Connection sets have to be ordered separately (see accessories).