Order Entry
Switzerland
ContactUsLinkComponent
Complete water desalination units, Seradest SD 2000-6000, ELGA LabWater
Complete water desalination units, Seradest SD 2000-6000, ELGA LabWater
Catalog # 171-0400
Supplier:  ELGA LabWater
undefined
Complete water desalination units, Seradest SD 2000-6000, ELGA LabWater
Catalog # 171-0400
Supplier:  ELGA LabWater

Specifications

  • Description:
    Seradest SD 2000
  • Seq:
    01
  • Model:
    SD 2000
  • Ø×H:
    240×490 mm
  • Max. flow rate:
    300 l/h
  • Pk:
    1

Specifications

About this item

These highly versatile water desalination units offer the ultimate in safety and comfort.

  • V4A stainless steel cartridges can withstand pressures up to 10 bar
  • Available with R ¾” threaded connections or a quick-fit couplings conversion set
  • Can be connected directly to the drinking water supply without pressure reducer
  • Filled with high-quality mixed bed resins that are ready for use and capable of repeated regeneration