Order Entry
Switzerland
ContactUsLinkComponent
Shaking water baths, Clifton NE5 Series
Shaking water baths, Clifton NE5 Series
Supplier:  NICKEL ELECTRO
Certificates
undefined
Shaking water baths, Clifton NE5 Series
Supplier:  NICKEL ELECTRO

Specifications

  • Catalog No:
  • 462-0119
  • 462-0050
  • 462-0027
  • 462-0026
  • 462-0028
  • 462-0023
  • 462-0118
  • 462-0022
  • 462-0025
  • 452-0018
  • 462-0024
  • Model:
  • NE5-10D
  • NE5-28D
  • NE5-28
  • Temperature range:
  • Ambient +5...99 °C
  • Ambient +5...99 °C
  • Ambient +5...99 °C
  • Temperature stability:
  • ±0,1 %
  • ±0,1 %
  • ±0,2 %
  • Temperature uniformity:
  • ±0,1 °C
  • ±0,1 °C
  • ±0,1 °C
  • Heating capacity:
  • 800 W
  • 1000 W
  • 1000 W
  • Capacity:
  • 10 L
  • 28 L
  • 28 L
  • Linear speed (strokes/min):
  • 0 - 380
  • 0 - 380
  • 0 - 380
  • Linear stroke length:
  • Fixed 20 mm
  • 0 - 40 mm (infinitely variable)
  • 0 - 40 mm (infinitely variable)
  • Shaker tray W×D:
  • 175×270 mm
  • 385×175 mm
  • 385×175 mm
  • Int. W×D×H:
  • 242×300×200 mm
  • 500×300×200 mm
  • 500×300×200 mm
  • W×D×H:
  • 451×332×240 mm
  • 715×322×240 mm
  • 715×332×240 mm
  • Weight:
  • 14 kg
  • 21 kg
  • 21 kg

Specifications

Flask clip trays for all NE5-28 shaking baths

Product Information

Frequently Bought Together