Order Entry
Switzerland
ContactUsLinkComponent
VWR® Traceable®, Water/Shockproof Thermometers
VWR® Traceable®, Water/Shockproof Thermometers
Catalog # 620-2017
Supplier:  VWR Collection
undefined
VWR® Traceable®, Water/Shockproof Thermometers
Catalog # 620-2017
Supplier:  VWR Collection

Specifications

  • Ø:
    44,5 mm
  • Range:
    −50…+300 °C
  • Resolution:
    0,1 (–19,9…+199,9); 1,0 °C
  • Weight:
    57 g
  • Seq:
    03
  • W×D×H:
    Ø 44,5 mm
  • Accuracy:
    ±1,0 °C
  • Pk:
    1

Specifications

About this item

These thermometers for wet areas can be used for the monitoring of Liquids, air/gas, or semi-solids in freezers, water baths, outdoor tanks, incubators and refrigerators. At the touch of a button, the memory recalls highest and Lowest temperature readings over any time period. Reading updates every second. Unit is engineered to be shockproof in drop tests up to 1,5 metres.

  • Waterproof LCD
  • Shockproof for all field applications
  • Easy to read large digits can be read at a glance

Stainless steel probe (Lר: 127×3,6 mm) with 3 metre cable.

Certifications: Traceability to NIST. Conformity to ISO/IEC 17025, ANSI/NCSL Z540-1 and 9001.
Delivery: Supplied with probe, cable, suction cups, magnetic strip, VELCRO® to attach to any surface, Traceable® certificate of calibration and 1,5 volt battery.