Order Entry
Switzerland
ContactUsLinkComponent
Core thermometer, TTX 110
Core thermometer, TTX 110
Catalog # 620-1384
Supplier:  EBRO
undefined
Core thermometer, TTX 110
Catalog # 620-1384
Supplier:  EBRO

Specifications

  • Range:
    -50...+350 °C
  • Resolution:
    0,1* °C
  • Temperature range:
    −50...+350 °C
  • Description:
    TTX 110, fixed probe including needle protection
  • Seq:
    02
  • W×D×H:
    90x42x17 mm
  • Model:
    TTX 110
  • Temperature accuracy:
    ±0,8%
  • Temperature resolution:
    0,1 °C (−50...+199 °C); 1 °C (200...+350 °C)
  • Battery life:
    ~100 h of continuous use
  • Operating temperature:
    −20...+50 °C
  • Weight:
    40 g
  • Battery type:
    Lithium 3V (CR 2450)
  • Housing material:
    ABS
  • Accuracy:
    ±0,8 %
  • Pk:
    1

Specifications

About this item

Thermocouple thermometer with fixed probe (Type T).

  • Fast measurements, high accuracy
  • HACCP conform
  • Robust and impact resistant
  • Replaceable battery
  • Automatic switch-off
  • HOLD function

Ideal for use in the food industry, transport and storage applications.

EN 13485, conform to HACCP

Certifications: Conforms to HACCP and EN 13485.
Delivery: Supplied with a replaceable battery and factory calibration certificate.