Microplate shakers, Titramax range
Supplier: Heidolph Instruments GmbH & Co.KG
Certificates
About this item
For vigorous mixing of microtitre plates. Vibration orbit of 1,5 mm guarantees no spills even with full vessels, 3 mm orbit gives best mixing results even with the smallest quantities. The shakers are designed for continuous operation and feature over-temperature protection, and an insulated platform with virtually no heat-up.
- Modular system, Titramax 1000 can be combined with the Incubator 1000 and a flat hood
- Timer function with audible signal allows a process time up to 120 minutes
- Electronic speed control
- Ideal for use under controlled conditions, can be used at 0 to 50 °C, in an incubator or a cold room
IP Protection Class according to DIN EN 60529: IP 30 (and Titramax 1000: IP 40)
Certifications: IP Protection Class according to DIN EN 60529: IP 30
Delivery: Titramax 1000 complete package includes: Vibrating platform shaker, Titramax 1000, heating module, Incubator 1000 and flat incubator hood.
Specifications
- Catalog No:
- 444-1486
- 444-1485
- 444-1391
- 444-1483
- Model:
- Titramax 1000
- Titramax 1000
- Titramax 100
- Speed:
- 150 - 1350 min⁻¹
- 150 - 1350 min⁻¹
- 150 - 1350 min⁻¹
- Speed accuracy:
- ±1 %
- ±1 %
- ±1 %
- Orbit:
- 1,5 mm
- 1,5 mm
- 1,5 mm
- No. of microplates held:
- 6
- 6
- 4
- Max. load:
- 5 kg
- 5 kg
- 2 kg
- Power input:
- 31 W
- 31 W
- 31 W
- Weight:
- 6,5 kg
- 6,5 kg
- 5,5 kg
- W×D×H:
- 320×375×125 mm
- 320×375×125 mm
- 245×310×125 mm
Specifications
Frequently Bought Together