Order Entry
Switzerland
ContactUsLinkComponent
Rocking platform shakers, Duomax 1030
Rocking platform shakers, Duomax 1030
Certificates
undefined
Rocking platform shakers, Duomax 1030

Specifications

  • Catalog No:
  • 444-1479
  • Model:
  • Duomax 1030, 5° angle
  • Shaking motion:
  • Rocking
  • Speed:
  • 2 - 50 min⁻¹
  • Angle:
  • 5° or 10° (fixed, depending on model)
  • W×D×H:
  • 320×375×185 mm
  • Platform W×D:
  • 290×258 mm
  • Weight:
  • 8 kg
  • Max. load:
  • 5 kg
  • Input power:
  • 25 W

Specifications

Frequently Bought Together