Reciprocating shaker, HS 501 digital
Supplier: IKA
Certificates
About this item
Low profile laboratory shaker with digital display and a large platform. Continuous operation is guaranteed even under extreme loads. Suitable for vessels which need to be laid flat, for example separating funnels. A variety of different vessels can be accommodated by choosing from the range of optional holding attachments.
- Infinitely variable speed control
- Continuous operation or timer operation from 0 to 56 min
- Electronic speed control
- Can be used at 5 to 50 °C (80% relative humidity), in an incubator or cold room
IP protection class according to DIN EN 60529: IP 21
Certifications: IP protection class according to DIN EN 60529: IP 21
Accessories information: Shaker HS 501 digital accommodates a maximum of 50×25, 48×50, 25×100, 16×250 or 12×500 ml flasks.
Ordering information: Supplied without attachments, required accessories must be ordered separately.
Specifications
- Catalog No:
- 442-1184
- 442-1190
- Model:
- HS 501 digital
- HS 501 digital
- Shaking motion:
- Reciprocating
- Reciprocating
- Stroke:
- 30 mm
- 30 mm
- Speed range:
- 0 - 300 min⁻¹
- 0 - 300 min⁻¹
- W×D×H:
- 505×585×120 mm
- 505×585×120 mm
- Weight:
- 26 kg
- 26 kg
- Max. load:
- 15 kg
- 15 kg
- Motor rating input/output:
- 70/19 W
- 70/19 W
Specifications
Frequently Bought Together