Reciprocating shakers, HS 260
Supplier: IKA
Certificates
About this item
Compact flat shakers with electronic adjustment of speed and timer. Control model has an RS232/analogue interface and integrated end point positioning for automated robot-controlled sampling, and all functions can be controlled and documented with optional labworldsoft® software.
- Continuous or timer operation; basic model from 5 to 50 min, control model 0 to 599 min
- Basic model has LED display for speed and time adjustment, control model has digital display for speed, time and operating mode
- Can be used at 5 to 50 °C (80% relative humidity), in an incubator or cold room
IP protection class according to DIN EN 60529: IP 21
Certifications: IP protection class according to DIN EN 60529: IP 21
Accessories information: Shaker HS 260 basic/control accommodates a maximum of 56×25, 23×50, 23×100, 11×250 or 9×500 ml flasks.
Ordering information: Supplied without attachments, required accessories must be ordered separately.
Specifications
- Catalog No:
- 444-2771
- 444-2328
- 444-2326
- 444-2770
- Model:
- HS 260 control
- HS 260 control
- HS 260 basic
- HS 260 basic
- Shaking motion:
- Reciprocating
- Reciprocating
- Reciprocating
- Reciprocating
- Stroke:
- 20 mm
- 20 mm
- 20 mm
- 20 mm
- Speed range:
- 10 - 300 min⁻¹
- 10 - 300 min⁻¹
- 20 - 300 min⁻¹
- 20 - 300 min⁻¹
- Display:
- Digital speed/timer/mode
- Digital speed/timer/mode
- LED speed/timer
- LED speed/timer
- W×D×H:
- 360×420×100 mm
- 360×420×100 mm
- 360×420×100 mm
- 360×420×100 mm
- Weight:
- 8,8 kg
- 8,8 kg
- 8,5 kg
- 8,5 kg
- Max. load:
- 7,5 kg
- 7,5 kg
- 7,5 kg
- 7,5 kg
- Motor rating input/output:
- 45/10 W
- 45/10 W
- 45/10 W
- 45/10 W
Specifications
Frequently Bought Together