Order Entry
Switzerland
ContactUsLinkComponent
 
Mini orbital shakers, KM 2 and KM 2 Akku
 
undefined
Mini orbital shakers, KM 2 and KM 2 Akku

 

  • Catalog No:
  • 444-9111
  • 444-9109
  • Model:
  • KM 2 Akku
  • KM 2
  • Speed:
  • 30 - 220 min⁻¹ (in increments of 5 min⁻¹)
  • 30 - 220 min⁻¹ (in increments of 5 min⁻¹)
  • Shaking motion:
  • Orbital
  • Orbital
  • Max. load:
  • 2 kg
  • 2 kg
  • Orbit:
  • 20 mm
  • 20 mm
  • Weight:
  • 10,5 kg
  • 8,1 kg
  • W×D×H:
  • 250×415×145 mm
  • 250×415×145 mm
  • Platform W×D:
  • 200×295 mm
  • 200×295 mm

 

Frequently Bought Together