Order Entry
Switzerland
ContactUsLinkComponent
Hybridisation ovens, HB-500 Minidizer
Hybridisation ovens, HB-500 Minidizer
  732-4315
undefined
Hybridisation ovens, HB-500 Minidizer
  732-4315

 

  • Bottle capacity:
    Four 35×150 mm or eight 50 ml or eight 15 ml bottles
  • Temperature range:
    Ambient +10…80 °C
  • Description:
    HB-500 Minidizer
  • Model:
    HB-500
  • Ext. W×D×H:
    229×203×330 mm
  • Heating element:
    500 W
  • Speed:
    12 min⁻¹
  • Pk:
    1

 

 

The Minidizer oven is designed as a personal desk-top unit that is both compact and portable. It is ideal for use in start-up laboratories or those with limited space and low usage requirements. The unit cover swings open to allow easy access to the carousel, which can also be removed for easy changing of bottles.

  • Accurate temperature and rotation speed controls
  • Dynamic mixing capability is ideal for cDNA library screenings, primer synthesis and nucleic acid hybridisation
  • Stainless steel interior is easy to clean