Drying ovens, MOV series, PHCbi
Chemically resistant ovens with stainless-steel interior and glass wool insulation. MOV-112/212 with natural convection system are ideal for drying smaller samples and finer particles, which would otherwise be scattered when using a fan, whereas MOV-112F/212F feature a forced air circulation system providing quicker drying at an even temperature.
- Special sheathed heater increases durability, safety and reduce risk of electrical leakage
- Malfunction monitor, self diagnostics and indications are displayed via digital LED
- Comprehensive range of alarms: over current breaker, automatic temperature alarm (set point 10 °C)
- Microprocessor timer function allows setting up times up to 99 h 59 min
- Two exhaust vents on the top of units and reinforced triple-glazed see-though window
- Digital temperature setting (adjustable range: ±1 °C)
Designed with rounded corners, soft latch door handle integrated with the door and a flat user friendly control panel. In addition the PID control ensures accurate temperatures inside the oven.
IP Protection Class according to DIN EN 60529: IP 20
: IP Protection Class according to DIN EN 60529: IP 20
: Supplied with stainless-steel shelves with adjustable wires and approximately 2 m long mains lead.
- Catalog No:
- 390-2022
- 466-0146
- Model:
- MOV-112F
- MOV-212
- Temperature fluctuation (time):
- ±1 °C
- ±1 °C
- Temperature range:
- 40…200 °C
- 40…250 °C
- Temperature variation (spatial):
- ±4 °C @ 200 °C
- ±10 °C @ 200 °C
- Capacity:
- 90 L
- 157 L
- Convection type:
- Forced convection
- Natural convection
- Int. W×D×H:
- 450×450×450 mm
- 600×525×500 mm
- Ext. W×D×H:
- 580×595×820 mm
- 730×645×870 mm
- Weight:
- 50 kg
- 63 kg
Frequently Bought Together