Programmable cooled incubators, MIR series, PHCbi
About this item
These cooled incubators are designed to meet a variety of advanced experimental needs, ranging from microorganism cultures and plant germination tests to various constant temperature experiments. Design includes a window made from triple layer glass (which can be shaded), lighting in the chamber (15 Watt), cable pass through as standard. MIR-154/MIR-254 only: Control panel with LCD display. DC fan to protect medium from drying out. Reversible door for left or right-hand door opening. Remote monitoring with DAQ (data acquisition) software. MIR-554: Auto diagnostic function, programmable with up to three steps, 1 to 99 cycles or endless. Programme memory backup for ±5 hours.
- Exact temperature control: ±0,2 °C at heater, ±1,5 °C (MIR-154 and MIR-254), ±1,0 °C (MIR-554) at compressor
- Temperature uniformity in the chamber: ±0,5 °C
- Visual and audible alarm when temperature deviates ±2,5 °C
- Programme storage in the event of power failure
- Key lock switch for setting protection
- Auto diagnostic function, programmable with up to 12 steps, 1 to 99 cycles or endless
- Max. 10 programmes memorised
3 Options Available Below
Product Details & Documents
These cooled incubators are designed to meet a variety of advanced experimental needs, ranging from microorganism cultures and plant germination tests to various constant temperature experiments. Design includes a window made from triple layer glass (which can be shaded), lighting in the chamber (15 Watt), cable pass through as standard. MIR-154/MIR-254 only: Control panel with LCD display. DC fan to protect medium from drying out. Reversible door for left or right-hand door opening. Remote monitoring with DAQ (data acquisition) software. MIR-554: Auto diagnostic function, programmable with up to three steps, 1 to 99 cycles or endless. Programme memory backup for ±5 hours.
- Exact temperature control: ±0,2 °C at heater, ±1,5 °C (MIR-154 and MIR-254), ±1,0 °C (MIR-554) at compressor
- Temperature uniformity in the chamber: ±0,5 °C
- Visual and audible alarm when temperature deviates ±2,5 °C
- Programme storage in the event of power failure
- Key lock switch for setting protection
- Auto diagnostic function, programmable with up to 12 steps, 1 to 99 cycles or endless
- Max. 10 programmes memorised
Specifications for Product Family
Specifications
- Catalog No:
- 471-0671
- 471-0672
- 390-0463
- Model:
- MIR-154
- MIR-254
- MIR-554
- Temperature variation (spatial):
- ±0,5 °C (@ 35 °C)
- ±0,5 °C (@ 35 °C)
- ±0,5 °C (@ 35 °C)
- Temperature range:
- Ambient −10…60 °C
- Ambient −10…60 °C
- Ambient −10…60 °C
- Capacity:
- 123 L
- 238 L
- 406 L
- Convection type:
- Forced convection
- Forced convection
- Forced convection
- Weight:
- 78 kg
- 108 kg
- 195 kg
- Shelves supplied (max.):
- 3/8
- 5/8
- 5/8
- Int. W×D×H:
- 620×386×555 mm
- 620×386×1088 mm
- 640×550×1160 mm
- Ext. W×D×H:
- 700×580×1018 mm
- 700×580×1618 mm
- 800×832×1810 mm
Specifications
Product Family Options
Product Information
- TypeAvailabilityPrice
- Specifications:
More
Specifications
Cat. No.471-0671ModelMIR-154Temperature variation (spatial)±0,5 °C (@ 35 °C)Temperature rangeAmbient −10…60 °CCapacity123 LConvection typeForced convectionWeight78 kgShelves supplied (max.)3/8Int. W×D×H620×386×555 mmExt. W×D×H700×580×1018 mm - Specifications:
More
Specifications
Cat. No.471-0672ModelMIR-254Temperature variation (spatial)±0,5 °C (@ 35 °C)Temperature rangeAmbient −10…60 °CCapacity238 LConvection typeForced convectionWeight108 kgShelves supplied (max.)5/8Int. W×D×H620×386×1088 mmExt. W×D×H700×580×1618 mm - Specifications:
More
Specifications
Cat. No.390-0463ModelMIR-554Temperature variation (spatial)±0,5 °C (@ 35 °C)Temperature rangeAmbient −10…60 °CCapacity406 LConvection typeForced convectionWeight195 kgShelves supplied (max.)5/8Int. W×D×H640×550×1160 mmExt. W×D×H800×832×1810 mm
Accessories
Product Information
- Catalog #ForAvailabilityPrice
- Shelf support
Product Information
- Catalog #AvailabilityPrice
- Optional light addition kit
Product Information
- Catalog #ForAvailabilityPrice
- Light shielding plate for glass
Product Information
- Catalog #ForAvailabilityPrice
- Shelf without support
Product Information
- Catalog #ForAvailabilityPrice
- Spacers for double stacking
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



