Order Entry
Switzerland
ContactUsLinkComponent
Programmable heated incubators, MIR series, PHCbi
Programmable heated incubators, MIR series, PHCbi
Supplier:  PHC Corporation
Certificates
undefined
Programmable heated incubators, MIR series, PHCbi
Supplier:  PHC Corporation

Specifications

  • Catalog No:
  • 390-0914
  • 390-0915
  • Model:
  • MIR-H163
  • MIR-H263
  • Temperature fluctuation (time):
  • ±0,5 °C
  • ±0,5 °C
  • Temperature variation (spatial):
  • ±1 °C @ 37 °C
  • ±1 °C @ 37 °C
  • Capacity:
  • 93 L
  • 153 L
  • Convection type:
  • Air jacket system
  • Air jacket system
  • Shelves supplied (max.):
  • 2 (4)
  • 3 (6)
  • Int. W×D×H:
  • 450×460×450 mm
  • 600×510×500 mm
  • Ext. W×D×H:
  • 580×595×820 mm
  • 730×645×870 mm
  • Temperature range:
  • Ambient +5…80 °C
  • Ambient +5…80 °C
  • Weight:
  • 50 kg
  • 67 kg

Specifications

Frequently Bought Together