Laboratory ice crusher
Laboratory Ice Crusher
Catalog # 474-0044
Supplier: WARING BLENDOR
Jump to:
Product Details & Documents
The ice crusher is portable, of compact design and especially suitable for countertop use. It has a shaded pole gear motor, 24 rpm. The special height adjustment feature enables the use of any size container up to a maximum of 230 mm high. This is ideal for dispensing ice directly into a blender container.
- Convenient crushed ice
- Easily maintained
- Height adjustment allows direct filling of large containers
Feed chute opening: 38×57 mm
Production of 568 g of ice per minute.
Specifications
- Description:Laboratory Ice Crusher
- Cat. No.:474-0044
- Model:Lab Ice Crusher GS/CE
- W×D×H:185×250×460 mm
- Weight:6 kg
Consigli
I suggerimenti saranno personalizzati in base alle tue preferenze di acquisto solo se hai attivato "Migliora la mia esperienza di acquisto" nella pagina "Informazioni personali".
Altrimenti riceverai suggerimenti generici..



