Order Entry
Switzerland
ContactUsLinkComponent
Universal chest freezers
Universal chest freezers
Catalog # 471-0292
Supplier:  Liebherr
undefined
Universal chest freezers
Catalog # 471-0292
Supplier:  Liebherr

Specifications

  • Capacity:
    334 l
  • Description:
    Chest freezer, GTS 3612
  • Model:
    GTS3612
  • Cat. No.:
    471-0292
  • Pk:
    1
  • Temperature:
    −18...−25 °C

Specifications

About this item

General purpose chest freezers featuring StopFrost technology to reduce the build up of ice.

  • SuperFrost function: automatic programme making the machine run at approx. −30 °C and then switching back to normal running temperatures
  • Manual defrost
  • Energy Class A+

Temperature range: −18 to −25 °C