Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Microslides

Microslides

Supplier:   BTX
Microslides
Supplier:  BTX
Certificates
Microslides

4 Options Available Below

Product Details & Documents

Microslides have been used for embryo manipulation and cell or protoplast fusion. The Microslide fits on the microscope allowing observation of the alignment and fusion process.

The Microslides are composed of a glass slide and either two strips of stainless steel tubing, which function as electrodes to provide a divergent field, or stainless steel square bars that are set apart at various gaps to provide homogeneous fields.

Generator compatibility: ECM® 830 and ECM® 2001.

Field type: Divergent (Microslide with 0,5 or 1,0 mm gap) or homogeneous (Microslide with 3,2 or 10,0 mm gap).

Requires square post cables and coaxial banana plug cable, please contact your local Avantor office for further details.

Product Family Options

Product Information

  • Availability
    Price
  • 732-0004
    Microslide 450, 0,5 mm gap, 20 µl*
    Microslide 450, 0,5 mm gap, 20 µl*
    Log in for availability
    Log in for availability
    1 * 10 ST
    1 * 10 ST - SFr. 2’490.00
    SFr. 2’490.00
    1 * 10 ST
       SFr. 2’490.00

  • 732-0005
    Microslide 450-1, 1,0 mm gap, 40 µl*
    Microslide 450-1, 1,0 mm gap, 40 µl*
    Log in for availability
    Log in for availability
    1 * 10 ST
    1 * 10 ST - SFr. 2’490.00
    SFr. 2’490.00
    1 * 10 ST
       SFr. 2’490.00

  • 732-0006
    Microslide 453, 3,2 mm gap, 0,7 ml*
    Microslide 453, 3,2 mm gap, 0,7 ml*
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 426.00
    SFr. 426.00
    1 * 1 ST
       SFr. 426.00

  • 732-0007
    Microslide 453-10, 10 mm gap, 2,2 ml*
    Microslide 453-10, 10 mm gap, 2,2 ml*
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 426.00
    SFr. 426.00
    1 * 1 ST
       SFr. 426.00