About this item
The Clear-view thermostats are designed for direct observation of objects under temperature control and are thus particularly suitable for viscosity measurement.
- Large front and back window panels
- Choice of models to suit different ranges of temperature requirements - all with consistent temperature stability
- Bath vessel made of stainless steel with handles and drain tap
- Choice of thermostat, either Master or Command versions
The viscosity of Newtonian liquids is extremely dependent on temperature. Depending on the measurement medium, a deviation of 0,5 to 2% can be expected for a temperature deviation of ±0,1 °C, therefore a stable thermostatically controlled bath is recommended for accurate, reproducible viscosity measurement.
The PVL models have five layers of insulating glass and are suitable for low temperatures down to −60 °C. To achieve rapid response to a selected temperature change near ambient temperature and achieve temperatures below ambient a Lauda add-on cooler is required* see chapter 461.
Master Thermostats:
LED display with 0,01 °C resolution
Simple three- key operation with audible/visual alarms for over-temperature and bath levels
Simple temperature probe calibration
Up-gradable at a later date by addition of the Command module
Command Thermostats:
The Proline Command thermostat is an additional module that can be easily mounted on the Master module or be used for remote operation - up to 50 metres from bath. It provides the following additional features:
Fixed temperature; the user can select and edit 8 temperatures
Programmable control timer (real time clock) with storage of up to 150 temperature/time segments, each of which can be divided into 5 programs
Data input via either cursor keys or numerical soft keys
Back-lit multi-graphic display with clear text messages or temperature curves
Integrated opto-decoupled RS232/485 interface as standard
Specifications
- Catalog No:
- 461-1229
- 461-1231
- 461-1230
- 461-1227
- 461-1232
- 461-1234
- 461-1233
- LAUDL001562
- LAUDL001560
- LAUDL001565
- 461-1226
- LAUDL001563
- 461-1235
- LAUDL001564
- 461-1228
- LAUDL001568
- LAUDL001569
- Model:
- PV 24/PV 24 C
- PV 36/PV 36 C
- PV 36/PV 36 C
- PV 15/PV 15 C
- PVL 15/PVL 15 C
- PVL 24/PVL 24 C
- PVL 15/PVL 15 C
- PV 36/PV 36 C
- PV 15/PV 15 C
- PV 36/PV 36 C
- PV 15/PV 15 C
- PV 15/PV 15 C
- PVL 24/PVL 24 C
- PV 24/PV 24 C
- PV 24/PV 24 C
- PVL 15/PVL 15 C
- PVL 24/PVL 24 C
- Capacity:
- 19 - 24 L
- 28 - 36 L
- 28 - 36 L
- 11 - 15 L
- 11 - 15 L
- 19 - 24 L
- 11 - 15 L
- 28 - 36 L
- 11 - 15 L
- 28 - 36 L
- 11 - 15 L
- 11 - 15 L
- 19 - 24 L
- 19 - 24 L
- 19 - 24 L
- 11 - 15 L
- 19 - 24 L
- Heating capacity:
- 3,5 kW
- 3,5 kW
- 3,5 kW
- 3,5 kW
- 3,5 kW
- 3,5 kW
- 3,5 kW
- 3,5 kW
- 3,5 kW
- 3,5 kW
- 3,5 kW
- 3,5 kW
- 3,5 kW
- 3,5 kW
- 3,5 kW
- 3,5 kW
- 3,5 kW
- Temperature range:
- 0*...230 °C
- 0*...230 °C
- 0*...230 °C
- 0*...230 °C
- –60*...+100 °C
- –60*...+100 °C
- –60*...+100 °C
- 0*...230 °C
- 0*...230 °C
- 0*...230 °C
- 0*...230 °C
- 0*...230 °C
- –60*...+100 °C
- 0*...230 °C
- 0*...230 °C
- –60*...+100 °C
- –60*...+100 °C
- Temperature stability:
- 0,01 °C
- 0,01 °C
- 0,01 °C
- 0,01 °C
- 0,01 °C
- 0,01 °C
- 0,01 °C
- 0,01 °C
- 0,01 °C
- 0,01 °C
- 0,01 °C
- 0,01 °C
- 0,01 °C
- 0,01 °C
- 0,01 °C
- 0,01 °C
- 0,01 °C
- Bath W×D×H:
- 405×135×320 mm
- 585×135×320 mm
- 585×135×320 mm
- 230×135×320 mm
- 230×135×320 mm
- 405×135×320 mm
- 585×135×320 mm
- 585×135×320 mm
- 230×135×320 mm
- 585×135×320 mm
- 230×135×320 mm
- 230×135×320 mm
- 405×135×320 mm
- 405×135×320 mm
- 405×135×320 mm
- 230×135×320 mm
- 405×135×320 mm
- Glass panel:
- 326×230 mm
- 506×230 mm
- 506×230 mm
- 149×230 mm
- 149×230 mm
- 326×230 mm
- 149×230 mm
- 506×230 mm
- 149×230 mm
- 506×230 mm
- 149×230 mm
- 149×230 mm
- 326×230 mm
- 326×230 mm
- 326×230 mm
- 149×230 mm
- 326×230 mm