High-temperature chiller for high temperature cooling thermostats, USH 400
461-2180
: LAUDA
- Description:Controlled high-temperature chiller MVH, for controlled cooling of thermostats in the operating temperature range above 100 °C without formation of vapor, to be connected to external water cooling
- W×D×H:165x165x245 mm
- Environmentally Preferable:
- Cooling capacity:1,0; 2,0; 6,0 kW
- Pk:1
- For:USH 400, USH 400/6