Order Entry
Switzerland
ContactUsLinkComponent
 
Chloride analyser, Model 926
 
undefined
Chloride analyser, Model 926

 

  • Catalog No:
  • 661-0130
  • 661-0131
  • Model:
  • 926S
  • 926
  • Concentration:
  • 10 - 299 mmol/l chlorides
  • 10 - 999 mg/l chlorides; 2 - 165 mg/l salt
  • Measurement time:
  • 36 s for a 100 mmol/L chloride sample
  • 36 s for a 200 mg/L chloride sample
  • Sample volume:
  • 20 µl
  • 0,5 ml
  • Reproducibility:
  • The values for 5 consecutive titrations of a nominal 100 mmol/L solution will be within 3 mg/L of the mean value
  • The values for 5 consecutive titrations of a nominal 200 mg/L solution will be within 3 mg/L of the mean value
  • Linearity:
  • ±1%
  • Results will be within ±3 mg/l in the range 50 to 299 mg/L
  • Power supply:
  • Mains adapter input: 100 - 240 VAC, 50 - 60 Hz, 0,6 A
    Mains adapter output: 12 V / 1,25 A
  • Mains adapter input: 100 - 240 VAC, 50 - 60 Hz, 0,6 A
    Mains adapter output: 12 V / 1,25 A
  • W×D×H:
  • 200×250×315 mm
  • 200×250×315 mm
  • Weight:
  • 1,9 kg
  • 1,9 kg

 

Frequently Bought Together